Shop Limited Time Deals
Main product image of 8,500 BTU, R-410A, 19 SEER Single Zone Inverter (MEGA) Heat Pump (Bundle)
Magnifying glass
Hover image to zoom

8,500 BTU, R-410A, 19 SEER Single Zone Inverter (MEGA) Heat Pump (Bundle)

Brand:
LG
SKU:
LS090HEV1
Rating:
(0)
Q&A:
(2)
8,500 BTU, R-410A, 19 SEER Single Zone Inverter (MEGA) Heat Pump (Bundle)
Magnifying glass
Hover image to zoom
LS090HEV1 has been discontinued
Discontinued October 12, 2019
This product was discontinued by the manufacturer.
Suggested Alternative:
9,000 BTU, R-32, 21 SEER2 Mega 208-230V Value Line Single Zone Inverter Heat Pump Package w/ Built-In WiFi
Brand:
LG
SKU:KSSAC091A
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Refrigerant Type
R-410A
Product Highlight: Cooling Capacity (BTU)
8500 BTUs
Product Highlight: Heating Capacity (BTU)
9000 BTUs
Product Highlight: SEER
19 Rating
Product Highlight: Energy Star Rated
No
Product Highlight: Number of Zones
1

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


**Includes Indoor Model LSN090HEV1 & Outdoor Model LSU090HEV1

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


LG's new line of heat pump duct-free split products. The single-zone systems feature energy-saving Inverter (variable-speed compressor) technology and can be controlled through a standard wireless remote.

Features
  • 24 Hour on/off timer
  • 2-Way (up/down) auto swing
  • Auto changeover
  • Auto restart
  • Condensate sensor connection
  • Energy saving
  • Inverter (variable speed compressor)
  • Jet cool/Jet heat
  • Self-cleaning indoor coil
  • Sleep mode
  • Ultra quiet operation

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Max. Pipe Length (ft.):

49'

Refrigerant Type:

R-410A

Cooling Capacity (BTU):

8500

Heating Capacity (BTU):

9000

EER:

12.5

SEER:

19

Energy Star Rated:

No

Number of Zones:

1

Mount:

Wall

Type:

Walls or Ceilings

Weight (lbs):

87 lbs

Liquid Line:

1/4"

Suction Line:

3/8"

Connection Type:

Flare

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Need help calculating?
Use Our Calculator

You May Also Need

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this unit come precharged?

Asked by Mike 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

The outdoor is precharged with enough refrigerant for 24.6' of lineset but more can be added if necessary

Was this review helpful to you?

Q: Does this unit require 120 or 250 Volt hook-up? Does unit come pre-charged or does it require refrigerant charge after installation?

Asked by TM 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This unit is 208/230. The outdoor is precharged with enough refrigerant for 24.6' of lineset but more can be added if necessary.

Was this review helpful to you?