Apply to be a TradeMaster!
Main product image of 9,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Heat Pump Package
Magnifying glass
Hover image to zoom

9,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Heat Pump Package

Brand:
LG
SKU:
LS091HSV
Rating:
(0)
Q&A:
(1)
9,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Heat Pump Package
Magnifying glass
Hover image to zoom
LS091HSV has been discontinued
Discontinued January 11, 2013
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
10800 BTUs
Product Highlight: Number of Zones
1
Product Highlight: Energy Star Rated
Yes
Product Highlight: SEER
20 Rating
Product Highlight: Refrigerant Type
R-410A

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


This Package Contains: Interior Unit Includes:
  • Wall unit
  • Installation plates & hardware
  • Remote control, batteries, holder and holder hardware
  • Installation manual
Exterior Unit Includes:
  • Exterior unit
  • Exterior unit has sufficient refrigerant for charging indoor coil and a 41' line set (line set not included).


LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Max. Pipe Length (ft.):

65'

Max. Elevation (ft.):

32'

Application:

Cooling

Cooling Capacity (BTU):

9000

Heating Capacity (BTU):

10800

Number of Zones:

1

Energy Star Rated:

Yes

EER:

13.3

SEER:

20

Dehumidification (Pts/Hr):

2.6

Refrigerant Type:

R-410A

Fan Speeds:

7/Auto/Chaos

Modes:

Dehumidification

Auto Sleep

Fan

Cooling

Heating

Air Circulation (CFM H/M/L):

350/280/210

Outdoor Voltage:

230/208-60-1

Indoor Voltage:

230/208-60-1

Outdoor dB(A):

45

Indoor dB(A):

38/33/24/19

Liquid Line:

1/4"

Suction Line:

3/8"

Outdoor Dimensions (H x W x D):

21-7/16" x 30-5/16" x 11-5/16"

Indoor Dimensions (H x W x D):

11-1/4" x 34-13/16" x 8-1/6"

Indoor Weight:

24 lbs

Outdoor Weight:

77.2 lbs

Thermostat Range (Cooling/Heating):

64°-86°F/60°-86°F

Warranty:

5 Year Compressor/2 Year Parts

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Which install kit goes with the LG SKU LS 091HSV Mini-Split Duct HVAC package ? none of instal kits SKU's match up ? dm

Asked by Doug 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We don't currently offer an installation kit for that system, but you can buy all its component parts. The unit requires a 1/4" x 3/8" line-set. You can use E9612 wire for the electrical connections, and a UC1636-2 to mount the outdoor unit .

Was this review helpful to you?