Apply to be a TradeMaster!
Main product image of 18,000 BTU, R-410A, Ductless 20.5 SEER 1-Zone Conditioner/Inverter Heat Pump Package
Magnifying glass
Hover image to zoom

18,000 BTU, R-410A, Ductless 20.5 SEER 1-Zone Conditioner/Inverter Heat Pump Package

Brand:
LG
SKU:
LS180HSV4
Rating:
(0)
Q&A:
(0)
18,000 BTU, R-410A, Ductless 20.5 SEER 1-Zone Conditioner/Inverter Heat Pump Package
Magnifying glass
Hover image to zoom
LS180HSV4 has been discontinued
Discontinued May 20, 2018
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Direct Replacement:
18,000 BTU, R-32, 23 SEER2 Art Cool Mirror Single Zone High Efficiency Inverter Heat Pump Package w/ Built-In WiFi
Brand:
LG
SKU:KSUAB181A
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
18200 BTUs
Product Highlight: Heating Capacity (BTU)
22000 BTUs
Product Highlight: Number of Zones
1
Product Highlight: Energy Star Rated
Yes
Product Highlight: SEER
20.5 Rating
Product Highlight: Refrigerant Type
R-410A

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


This Package Contains: Interior Unit Includes:
  • Wall unit
  • Installation plates & hardware
  • Remote control, batteries, holder and holder hardware
  • Installation manual
  • Exterior unit
  • Exterior unit has sufficient refrigerant for charging indoor coil and a 24.6’ line set (line set not included).

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Max. Pipe Length (ft.):

98'

Max. Elevation (ft.):

49'

Cooling Capacity (BTU):

18200

Heating Capacity (BTU):

22000

Number of Zones:

1

Energy Star Rated:

Yes

SEER:

20.5

EER:

12.6

Application:

Heating

Cooling

Dehumidification (Pts/Hr):

5.5

Refrigerant Type:

R-410A

Fan Speeds:

6/6/6

Modes:

Fan

Cooling

Heating

Auto Sleep

Dehumidification

Air Circulation (CFM H/M/L):

622/509/399

Outdoor Voltage:

230/208-60-1

Indoor Voltage:

230/208-60-1

Indoor dB(A):

46/43/39

Outdoor dB(A):

54

Liquid Line:

3/8"

Suction Line:

5/8"

Connection Type:

Flare

Outdoor Dimensions (H x W x D):

31-1/2" x 34-1/4" x 12-19/32"

Indoor Dimensions (H x W x D):

12-13/16" x 40-9/16" x 9-13/16"

Indoor Weight:

31 lbs.

Outdoor Weight:

132 lbs

Warranty:

5 Year Compressor/2 Year Parts

Mount:

Wall

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Need help calculating?
Use Our Calculator

You May Also Need