Apply to be a TradeMaster!
Main product image of 24,400 BTU, R-410A, Ductless Single Zone Mini-Split Heat Pump & Air Conditioner
Magnifying glass
Hover image to zoom

24,400 BTU, R-410A, Ductless Single Zone Mini-Split Heat Pump & Air Conditioner

Brand:
LG
SKU:
LS246HV
Rating:
(0)
Q&A:
(6)
24,400 BTU, R-410A, Ductless Single Zone Mini-Split Heat Pump & Air Conditioner
Magnifying glass
Hover image to zoom
LS246HV has been discontinued
Discontinued May 1, 2012
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
24400 BTUs
Product Highlight: Heating Capacity (BTU)
26000 BTUs
Product Highlight: Number of Zones
1
Product Highlight: Energy Star Rated
No
Product Highlight: Refrigerant Type
R-410A
Product Highlight: SEER
14.7 Rating

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Mini-Split Standard systems utilize duct-free technology in a streamlined, low profile design. LG's Mini-Split Standard air conditioners are easy to install, efficient and cost effective.

**Includes LSN246HV Indoor Model & LSU246HV Outdoor Model

Features
  • R-410A Refrigerant
  • Plasma air purifying system
  • Gold Fin Anti-corrosion
  • Dehumidifying mode
  • Chaos Swing
  • Jet Cool
  • Cooling mode
  • Heating Mode
  • Fan mode
  • Auto operation
  • Manual power switch
  • Defrost Control
  • Temperature display on indoor unit
  • Auto sleep mode
  • Auto restart
  • 24-Hour on/off timer
  • 4 Fan speeds
  • Ultra-quiet operation
  • Evaporator frost control
Interior Unit Includes:
  • Wall unit
  • Installation plate & hardware
  • Remote control, batteries, holder & holder hardware
  • Installation manual
Exterior Unit Includes
  • Exterior unit
  • Exterior unit has sufficient refrigerant for charging indoor coil and a 25' line set (line set not included)
Specifications
  • System Model #: LS246HV
  • Indoor Model #: LSN246HV
  • Outdoor Model #: LSU246HV
  • Performance Capacity (BTUs): 22,500
  • SEER: 13
  • Air Circulation (CFM H/M/L): 530/450/370
  • Fan Speeds: 4/Auto/Chaos
  • Dehumidification (pts/hr): 6.6
  • Indoor dB(A): 46/41/38
  • Outdoor dB(A): 57
  • Rated Voltage Outdoor: 230/208-60-1
  • Rated Voltage Indoor: 36V DC
  • Indoor Dimensions W x H x D (inches): 42 15/16 x 11 13/16 x 7 1/32
  • Indoor Weight (lbs.): 28.6
  • Outdoor Dimensions W x H x D (inches): 34 5/16 x 31 1/2 x 12 5/8
  • Outdoor Weight (lbs.): 169.6
  • Thermostat Range: (F) 64-86, 60-86 (Heating)
  • MEA# : 316-06-E

Refrigerant Line & Formula Specifications
  • Pipe Size: Liquid - 3/8", Suction - 5/8"
  • Max. Length Each Pipe: 100 ft.
  • Max. Elevation: 50 ft.
  • Additional Refrigerant: .22 oz/ft.
  • Each system is pre-charged with enough refrigerant to charge 25 ft. of line and the interior unit.
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Cooling Capacity (BTU):

24400

Heating Capacity (BTU):

26000

Number of Zones:

1

Energy Star Rated:

No

Application:

Cooling

Features:

Defrost Control

Evaporator frost control

24-Hour on/off timer

Refrigerant Type:

R-410A

Air Circulation (CFM H/M/L):

530/450/370

Dehumidification (Pts/Hr):

6.6

Fan Speeds:

4/Auto/Chaos

Indoor Weight:

28.6 lbs

Modes:

Cooling

Heating

Fan

Auto Sleep

Dehumidification

Indoor Dimensions (H x W x D):

11-13/16" x 42-15/16" x 7-1/32"

Outdoor Dimensions (H x W x D):

31-1/2" x 34-5/16" x 12-5/8"

Indoor Voltage:

230/208-60-1

Outdoor Voltage:

230/208-60-1

Outdoor Weight:

132 lbs

Remote Control:

Wireless

SEER:

14.7

EER:

9.2

Temperature Range (F):

60°F - 86°F (Heating)

64°F - 86°F (Cooling)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: I just bought a 24,400 unit - What size power wire do I need and what guage and how many conductors is the control wire?

Asked by Bea 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The manufacturer recommends a minimum of 14-3 AWG wire, and 18-4 for the indoor/outdoor connecting cable.

Was this review helpful to you?

Q: What is the amperage or power rating of the outdoor and indoor unit for heating and cooling? Thanks.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is a 14-amp unit.

Was this review helpful to you?

Q: Does this unit come frully charged with refrigerant?

Asked by Bruce 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit comes fully charged for distances between the indoor and outdoor unit of up to 49 feet. For longer distances, additional refrigerant will be necessary.

Was this review helpful to you?

Q: What size of amperage breaker do I need for this unit?

Asked by Sol 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You will need a 25 amp breaker.

Was this review helpful to you?

Q: Does this unit come with the line set, if so what length?

Asked by Checkin it 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, this unit does not come with a line set included.

Was this review helpful to you?

Q: If the room we want to AC is 700 square feet and we are AC'ing about 383 or 400 square feet will this be enough to provide ac and heat? Please advise? also how many BTU to you need for a room 700 squart feet and a room 400 square feet

Asked by nita 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

There is no specific BTU we can recommend just based on room size. Your BTU requirement depends on many factors, including heat-loss calculation, insulation, construction quality, area in which you live in, etc. We recommend having a licensed professional perform a heat-loss assessment of your home.

Was this review helpful to you?