Shop Limited Time Deals
Main product image of 12,000 BTU, R-410A, Ductless Standard Multi F Air Conditioner/Inverter Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom

12,000 BTU, R-410A, Ductless Standard Multi F Air Conditioner/Inverter Heat Pump (Indoor Unit)

Brand:
LG
SKU:
LSN120HSV4
Rating:
(4)
Q&A:
(0)
12,000 BTU, R-410A, Ductless Standard Multi F Air Conditioner/Inverter Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom
LSN120HSV4 has been discontinued
Discontinued February 16, 2018
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Direct Replacement:
12,000 BTU, R-32, 22.5 SEER2 Multi F Wall Mounted High Efficiency Single/Multi Zone Heat Pump w/ Built-In WiFi (Indoor Unit)
Brand:
LG
SKU:KNUAB121A
(0)
Order by today, receive 28 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
11200 BTUs
Product Highlight: Heating Capacity (BTU)
13300 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: SEER
21.5 Rating
Product Highlight: Number of Zones
1

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Note: This item is compatible with discontinued outdoor unit LSU121HSV3, but without the more current generation features/data (performance not verified).

This is an indoor unit only, and requires an outdoor unit to function. For Single Zone Systems Outdoor Unit (LSU120HSV4) is required. For Multi F Zones, any Multi F Outdoor Unit is compatible. Outdoor units are sold separately.

Warranty info. below

Interior Unit Includes:
  • Wall unit
  • Installation plates & hardware
  • Remote control, batteries, holder and holder hardware
  • Installation manual
Features:
  • 24-Hour on/off timer
  • 4-Way auto swing
  • Auto changeover
  • Auto restart
  • Built-in low ambient standard, down to 14°F (cooling mode)
  • Chaos wind
  • Condensate Sensor Connection
  • Energy saving
  • Inverter (variable speed compressor)
  • IDU compatible with Multi F ODUs
  • Jet cool/Jet heat
  • 3M Micro Protection Filter
  • Self-cleaning indoor coil
  • Sleep mode
  • Cooling/Heating/Fan mode
  • Smart AC module
  • R-410A Refrigerant
  • Gold Fin™ Anti-corrosion
  • Cooling only function
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Max. Pipe Length (ft.):

65.6'

Product Type:

Indoor Unit

Cooling Capacity (BTU):

11200

Heating Capacity (BTU):

13300

Number of Zones:

1

Energy Star Rated:

Yes

EER:

12.5

SEER:

21.5

Dehumidification (Pts/Hr):

2.3

Application:

Cooling

Refrigerant Type:

R-410A

Fan Speeds:

6/6/6

Modes:

Dehumidification

Cooling

Fan

Heating

Auto Sleep

Air Circulation (CFM H/M/L):

353/272/191

Indoor Voltage:

230/208-60-1

Indoor dB(A):

39/33/23/19

Liquid Line:

1/4"

Suction Line:

3/8"

Connection Type:

Flare

Indoor Dimensions (H x W x D):

11-1/4" x 34-7/8" x 8-1/4"

Thermostat Range (Cooling/Heating):

64°-86°F/60°-86°F

Warranty:

7 Year (Compressor)/5 Year (Parts)

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

43 Replacement Parts

Cover, MCK56993601
SKU: MCK56993601
LG
Link, MFF56982501
SKU: MFF56982501
LG
Cover, MCK56993302
SKU: MCK56993302
LG
Guide, MEA56993101
SKU: MEA56993101
LG
NTC Thermistor Assembly, EBG61110706
SKU: EBG61110706
LG
Link, MFF56981901
SKU: MFF56981901
LG
Drain Hose Assembly, AEM36740102
SKU: AEM36740102
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Love this product

Have done AC work for over 30 years and this and the matching inside unit have to be one of the best engineered heating and cooling combinations available. Great product and very satisfied customers after installation.
Pete
PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks Great

Not yet installed but looks great. Original was damaged in shipping but Supply House.com customer service sent me a replacement without a hassle,
JD
S. FL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

LG mini split 12k BTU indoor unit

With my HVAC contractor, I have an install with 2x of the inverters, 1x 12kBTU indoor unit, 1x 9k BTU unit, 4x 7k BTU units. I purchased all the LG products and line sets from Supply House. The technical people were very knowledgeable about sizing the units for my home. Upon install, there was an issue with both ends of 1 line set, needed to be fixed. When starting the inside units 1 was dead, 1 made a lot of noise. Supply house sent me parts to fix both units, but they shouldn't have needed repaired being brand new. I like the idea of complete zone control, and they appear to be more energy efficient than my electric baseboard heat. Some are making noise that I haven't troubleshot yet. I think I will like them when all the bugs are worked out, but this isn't an easy exercise.
RT
Dayton, OH
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works fine

I installed this with LMU36CHV and 3 other units on my house and it works fine since a week.
Dave
Toronto
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?