Shop Limited Time Deals
Main product image of 22,000 BTU, R-410A, Mega Single Zone Inverter Air Conditioner/Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom

22,000 BTU, R-410A, Mega Single Zone Inverter Air Conditioner/Heat Pump (Indoor Unit)

Brand:
LG
SKU:
LSN240HEV1
Rating:
(1)
Q&A:
(1)
22,000 BTU, R-410A, Mega Single Zone Inverter Air Conditioner/Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom
LSN240HEV1 has been discontinued
Discontinued September 29, 2020
This product was discontinued by the manufacturer.
Suggested Alternative:
22,000 BTU, R-410A, Mega Single Zone Inverter Air Conditioner/Heat Pump (Indoor Unit)
Brand:
LG
SKU:LSN240HEV2
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
22000 BTUs
Product Highlight: Heating Capacity (BTU)
22000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
5/8" SL
Product Highlight: SEER
17 Rating
Product Highlight: Voltage
208/230V

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Note: The HEV1 model is not compatible with the HEV2 model.

This is an indoor unit only. Outdoor unit (LSU240HEV1) must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


These single-zone systems feature energy-saving Inverter (variable-speed compressor) technology and are controlled through a standard wireless remote.

Features
  • 24-Hour on/off timer
  • 2-Way (up/down) auto swing
  • Auto changeover
  • Auto restart
  • Condensate sensor connection
  • Energy saving
  • lnverter (variable speed compressor)
  • Jet cool/Jet heat
  • Self-cleaning indoor coil
  • Sleep mode
  • Ultra quiet operation

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Max. Pipe Length (ft.):

65.6'

Product Type:

Indoor Unit

Cooling Capacity (BTU):

22000

Heating Capacity (BTU):

22000

SEER:

17

EER:

10.76

HSPF:

9

Liquid Line:

1/4"

Suction Line:

5/8"

Air Circulation (CFM H/M/L):

600/494/388

Dehumidification (Pts/Hr):

4.88

Fan Speeds:

4/4/4

Indoor dB(A):

45/40/35/29

Voltage:

208/230V

Modes:

Fan

Heating

Sleep

Cooling

Energy Star Rated:

No

Refrigerant Type:

R-410A

Connection Type:

Flare

Width (Inches):

40-9/16"

Height (Inches):

12.8125"

Depth (Inches):

9-13/16"

Weight (lbs):

28 lbs

Warranty:

7 Year (Compressor)/5 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Need help calculating?
Use Our Calculator

You May Also Need

38 Replacement Parts

Insulator, MEV61020502
SKU: MEV61020502
LG
Insulator, MEV61020501
SKU: MEV61020501
LG
Insulator, 5410A28490Q
SKU: 5410A28490Q
LG
Decor Assembly, ACW69410204
SKU: ACW69410204
LG
Cover, MCK54997609
SKU: MCK54997609
LG
Louver (Vertical), MFH54997902
SKU: MFH54997902
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Affordable and does the job!

Affordable and does the job! Fast shipping too!
Eye ♥ U Chocolates
Bellevue, WA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this unit be used with a wall thermostat? If so, do you sell one that is compatible and what is the part number?

Asked by Scott 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes the part # is SKU:PQRCVCL0Q or SKU: PQRCVCL0QW

Was this review helpful to you?