Apply to be a TradeMaster!
Main product image of 30,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom

30,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Heat Pump (Indoor Unit)

Brand:
LG
SKU:
LSN307HV
Rating:
(0)
Q&A:
(1)
30,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom
LSN307HV has been discontinued
Discontinued July 12, 2014
This product was discontinued by the manufacturer.
Suggested Alternative:
30,000 BTU, R-32, 21 SEER2 Wall Mounted Extended Piping Single Zone Heat Pump w/ Built-In WiFi (Indoor Unit)
Brand:
LG
SKU:KNSAP301A
(0)
Order by today, receive 6 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
30000 BTUs
Product Highlight: Heating Capacity (BTU)
32000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: SEER
18 Rating
Product Highlight: Energy Star Rated
No

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Standard systems utilize duct-free technology in a streamlined, low profile design. LG's Standard air conditioners are easy to install, efficient and cost effective.

This is an indoor unit only. Outdoor unit (LSU307HV) must be purchased separately.

Features:
  • Inverter (variable speed compressor)
  • R-410A refrigerant
  • Gold Fin Anti-Corrosion
  • Chaos Swing
  • Self-cleaning indoor coil
  • Auto changeover
  • Jet Cool
  • Ultra-quiet operation, Dehumidifying mode, Auto sleep mode, Cooling/Heating/Fan Mode
  • Auto restart
  • 24-hour on/off timer
  • Built in low ambient standard, down to 23ºF (cooling mode)
  • Manual power switch
  • Defrost control
  • Temperature display on indoor unit
  • Evaporator frost control
  • Energy Saving
  • 4 Fan Speeds
Interior Unit Includes:
  • Wall unit
  • Installation plates & hardware
  • Remote control, batteries, holder and holder hardware
  • Installation manual
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

–
Max. Pipe Length (ft.):

98'

Product Type:

Indoor Unit

Cooling Capacity (BTU):

30000

Heating Capacity (BTU):

32000

Energy Star Rated:

No

Number of Zones:

1

EER:

10

Application:

Cooling

SEER:

18

Refrigerant Type:

R-410A

Dehumidification (Pts/Hr):

9.5

Features:

Defrost Control

Evaporator frost control

24-Hour on/off timer

Modes:

Heating

Fan

Auto Sleep

Dehumidification

Cooling

Remote Control:

Wireless

Air Circulation (CFM H/M/L):

730/670/450

Indoor Voltage:

230/208-60-1

Fan Speeds:

4/Auto/Chaos

Indoor Dimensions (H x W x D):

13-5/8" x 47-5/8" x 8-1/16"

Indoor Weight:

39.7 lbs

Thermostat Range (Cooling/Heating):

64°-86°F/60°-86°F

Warranty:

5 Year Compressor/2 Year Parts

Liquid Line:

3/8"

Suction Line:

5/8"

40 Replacement Parts

Connector, Terminal Block, 6640000036D
SKU: 6640000036D
LG
Chassis Assembly, 3141A20032E
SKU: 3141A20032E
LG
Cover, 3550A20398A
SKU: 3550A20398A
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How to move vent on inside unit if there is not remote controll

Asked by Bets 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupplyStaff

To control the inside vent on the unit without using the remote, press the on/off button located on the lower right bottom of the inside unit. see the complete owner's manual here: http://s3.pexsupply.com/manuals/1273508144115/30073_PROD_FILE.pdf

Was this review helpful to you?