Apply to be a TradeMaster!
Main product image of 9,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom

9,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Heat Pump (Outdoor Unit)

Brand:
LG
SKU:
LSU091HSV
Rating:
(1)
Q&A:
(0)
9,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom
LSU091HSV has been discontinued
Discontinued December 18, 2012
This product was discontinued by the manufacturer.
Suggested Alternative:
9,000 BTU, R-32, 23.8 SEER2 Art Cool Mirror Single Zone Inverter Heat Pump w/ Built-In WiFi (Outdoor Unit)
Brand:
LG
SKU:KUSAB091A
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
10800 BTUs
Product Highlight: SEER
20 Rating
Product Highlight: Energy Star Rated
Yes
Product Highlight: Number of Zones
1
Product Highlight: Refrigerant Type
R-410A

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


This item qualifies under the American Taxpayer Relief Act of 2012 renewed the federal tax credits for homeowners who install high efficiency energy saving products in their primary residences between January 1, 2012 and December 31, 2013, subject to certain limitations.

To apply for the tax credit, you must file and submit the relevant tax forms. For products "placed in service" in 2013, you would take the tax credit on your 2013 income taxes. Remember to save your receipts and the Manufacturer's Certification Statement for your records.

Please see Federal Tax Credits for Consumer Energy Efficiency for additional information.

This is an outdoor unit only. Indoor unit (LSN091HSV) must be purchased separately.

Exterior Unit Includes:
  • Exterior unit
  • Exterior unit has sufficient refrigerant for charging indoor coil and a 41' line set (line set not included).
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Cooling Capacity (BTU):

9000

Heating Capacity (BTU):

10800

Energy Star Rated:

Yes

Number of Zones:

1

Application:

Cooling

EER:

13.3

SEER:

20

Refrigerant Type:

R-410A

Thermostat Range (Cooling/Heating):

64°-86°F/60°-86°F

Outdoor dB(A):

45

Outdoor Voltage:

230/208-60-1

Outdoor Dimensions (H x W x D):

21-7/16" x 30-5/16" x 11-5/16"

Outdoor Weight:

77.2 lbs

Warranty:

5 Year Compressor/2 Year Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


38 Replacement Parts

DC Motor, EAU57945710
SKU: EAU57945710
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Cool a/c unit!

Arrived in 2 days from order date. Performs beyond my expectation. Super quiet. Relitively simple to install. I'll buy a couple more units for the other areas in my home.
jmac
kutztown. pa
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?