Apply to be a TradeMaster!
Main product image of 12,000 High Efficiency Heat Pump & Air Conditioner 28 SEER, R-410A (Outdoor Unit)
Magnifying glass
Hover image to zoom

12,000 High Efficiency Heat Pump & Air Conditioner 28 SEER, R-410A (Outdoor Unit)

Brand:
LG
SKU:
LSU120HYV
Rating:
(0)
Q&A:
(1)
12,000 High Efficiency Heat Pump & Air Conditioner 28 SEER, R-410A (Outdoor Unit)
Magnifying glass
Hover image to zoom
LSU120HYV has been discontinued
Discontinued June 18, 2014
This product was discontinued by the manufacturer.
Suggested Alternative:
12,000 BTU, R-32, ArtCool Deluxe Wall Mounted Single Zone Inverter Heat Pump (Outdoor Unit)
Brand:
LG
SKU:KUSAL121A
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
13600 BTUs
Product Highlight: SEER
26 Rating
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Warranty
7 Year (Compressor)/5 Year (Parts) Warranty
Product Highlight: Energy Star Rated
Yes

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


This item qualifies under the American Taxpayer Relief Act of 2012 renewed the federal tax credits for homeowners who install high efficiency energy saving products in their primary residences between January 1, 2012 and December 31, 2013, subject to certain limitations.

To apply for the tax credit, you must file and submit the relevant tax forms. For products "placed in service" in 2013, you would take the tax credit on your 2013 income taxes. Remember to save your receipts and the Manufacturer's Certification Statement for your records.

Please see Federal Tax Credits for Consumer Energy Efficiency for additional information.

Mini-Split Standard systems utilize duct-free technology in a streamlined, low profile design. LG's Standard air conditioners are easy to install, efficient and cost effective.

This is an indoor unit only. Indoor unit (LSN120HYV) must be purchased separately.

Features:
  • Inverter (Variable speed compressor)
  • Energy saving
  • R-410A refrigerant
  • Gold Fin anti-corrosion
  • Self-cleaning indoor coil
  • Cooling/Heating/Fan mode
  • Jet cool/Jet heat
  • Chaos wind
  • 4-Way auto swing
  • Ultra quiet operation
  • Sleep mode
  • Dehumidifying mode
  • Auto restart
  • Auto changeover
  • Built-in low ambient standard, down to 14ºF (Cooling mode)
  • 24-Hour on-off timer
  • Condensate sensor connection

    Optional Accessories:
  • 7-Day Programmable Controller (Black) - PQRCVSL0
  • -Day Programmable Controller (White) - PQRCVSL0QW
  • PI485 - PMNFP14A0

    LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

    We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

    Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

    Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

    Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).
  • Specs

    Product Type:

    Outdoor Unit

    Cooling Capacity (BTU):

    12000

    Heating Capacity (BTU):

    13600

    SEER:

    26

    EER:

    14.1

    Thermostat Range (Cooling/Heating):

    64°-86°F/60°-86°F

    Refrigerant Type:

    R-410A

    Warranty:

    7 Year (Compressor)/5 Year (Parts)

    Energy Star Rated:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    38 Replacement Parts

    Cover, MCK47976001
    SKU: MCK47976001
    LG
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Is this unit 120 or 240 volt circuit?

    Asked by susan 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    The unit is 208/230 single phase.

    Was this review helpful to you?