Shop Limited Time Deals
Main product image of 11,500 BTU, R-410A, Ductless Single Zone Heat Pump & Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom

11,500 BTU, R-410A, Ductless Single Zone Heat Pump & Air Conditioner (Outdoor Unit)

Brand:
LG
SKU:
LSU122HE
Rating:
(1)
Q&A:
(2)
11,500 BTU, R-410A, Ductless Single Zone Heat Pump & Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom
LSU122HE has been discontinued
Discontinued July 29, 2014
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
11500 BTUs
Product Highlight: Heating Capacity (BTU)
11500 BTUs
Product Highlight: SEER
13 Rating
Product Highlight: Energy Star Rated
No
Product Highlight: Number of Zones
1
Product Highlight: Refrigerant Type
R-410A

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Mini-Split Standard systems utilize duct-free technology in a streamlined, low profile design. LG's Mini-Split Standard air conditioners are easy to install, efficient and cost effective.

This is an outdoor unit only, and requires an indoor unit to function. Indoor unit (LSN122HE) must be purchased separately.

Exterior unit has sufficient refrigerant for charging indoor coil and a 25' line set (line set not included)

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

11500

Heating Capacity (BTU):

11500

Energy Star Rated:

No

Number of Zones:

1

Application:

Cooling

Refrigerant Type:

R-410A

SEER:

13

EER:

10

Outdoor Voltage:

115-60-1

Outdoor Weight:

72.8 lbs

Outdoor Dimensions (H x W x D):

21-5/16" x 30-5/16" x 9-5/8"

Thermostat Range (Cooling/Heating):

64°-86°F/60°-86°F

Warranty:

5 Year Compressor/2 Year Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


30 Replacement Parts

Orifice, 4948A20001A
SKU: 4948A20001A
LG
Cover, 3550A20196A
SKU: 3550A20196A
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

never buy junk

junk
junk
junk
8 years ago
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is the tonage on this unit? How much square footage does this unit cover for one room?

Asked by Rosco 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

One ton is equivalent to 12,000 BTUs, so this unit is slightly less than one ton. Its coverage depends on a variety of factors. We'd recommend that you try our Mini-Split Calculator at the link below. http://www.pexsupply.com/pex/control/MiniSplitCalculator?intcmp=calc;minisplit-rc

Was this review helpful to you?

Q: Will this work with Panasonic ductless indoor unit SKU# CS-E12NKUAW ?

Asked by len 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, you cannot mix components from different brands in a mini-split system.

Was this review helpful to you?