Apply to be a TradeMaster!
Main product image of 24,400 BTU, R-410A, Ductless Single Zone Heat Pump & Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom

24,400 BTU, R-410A, Ductless Single Zone Heat Pump & Air Conditioner (Outdoor Unit)

Brand:
LG
SKU:
LSU246HV
Rating:
(0)
Q&A:
(1)
24,400 BTU, R-410A, Ductless Single Zone Heat Pump & Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom
LSU246HV has been discontinued
Discontinued June 25, 2013
This product was discontinued by the manufacturer.
Suggested Alternative:
24,000 BTU, R-32, 22 SEER2 Extended Piping Single Zone Inverter Heat Pump w/ Built-In WiFi (Outdoor Unit)
Brand:
LG
SKU:KUSAP241A
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
24400 BTUs
Product Highlight: Heating Capacity (BTU)
26000 BTUs
Product Highlight: SEER
14.7 Rating
Product Highlight: Energy Star Rated
No
Product Highlight: Number of Zones
1
Product Highlight: Refrigerant Type
R-410A

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Mini-Split Standard systems utilize duct-free technology in a streamlined, low profile design. LG's Mini-Split Standard air conditioners are easy to install, efficient and cost effective.

This is an outdoor unit only. Indoor unit (LSN246HE) must be purchased separately.

Exterior unit has sufficient refrigerant for charging indoor coil and a 25' line set (line set not included)

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Cooling Capacity (BTU):

24400

Heating Capacity (BTU):

26000

Energy Star Rated:

No

Number of Zones:

1

Refrigerant Type:

R-410A

EER:

9.2

SEER:

14.7

Application:

Cooling

Outdoor dB(A):

54

Outdoor Voltage:

230/208-60-1

Outdoor Dimensions (H x W x D):

31-1/2" x 34-5/16" x 12-5/8"

Thermostat Range (Cooling/Heating):

64°-86°F/60°-86°F

Outdoor Weight:

132 lbs

Warranty:

5 Year Compressor/2 Year Parts

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


34 Replacement Parts

Cover, MCK47976001
SKU: MCK47976001
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: HOW MANY LBS OR 410A DOES THIS UNIT HOLD?

Asked by Sherri 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

A full charge of 410A refrigerant for the unit is 3.97 Ibs.

Was this review helpful to you?