Apply to be a TradeMaster!
Main product image of 43,000 BTU LG Refrigeration Scroll Compressor, 208/230V, 3 PH, 3-1/2 HP, MBA029RAA
Magnifying glass
Hover image to zoom

43,000 BTU LG Refrigeration Scroll Compressor, 208/230V, 3 PH, 3-1/2 HP, MBA029RAA

Brand:
LG
SKU:
MBA029RAA
Rating:
(0)
Q&A:
(0)
43,000 BTU LG Refrigeration Scroll Compressor, 208/230V, 3 PH, 3-1/2 HP, MBA029RAA
Magnifying glass
Hover image to zoom
$1,877.24 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 80 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
43000 BTU Capacity
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
3-1/2 HP
Product Highlight: Refrigerant Type
R-449A, R-448A, R-407C, R-407A, R-404A, R-507

Description

–
Product Features
  • Quiet Start-up and Shut-down: Sound is minimized by a check valve in the discharge port of the scroll sets
  • Discharge Temperature Protection (DTS): External thermal sensor protects against excessively high scroll temperatures
  • Internal Pressure Relief (IPR): Relief valve opens at very high internal pressures protecting the unit
  • Internal Motor Overload Protection (OLP): Thermal switch senses high temperature of the compressor motor windings


Product Specifications
  • Brand: LG
  • BTU/MBP 20/130: 27800
  • Capacity (BTU): 43000
  • Country of Origin: Republic of Korea
  • Discharge Size I.D. (In.): 1/2"
  • Hertz: 60
  • Nominal Capacity (Tons): 3-1/2
  • Oil Type: POE
  • Phase: Three
  • Refrigerant Type: R404A, R507, R407A, R407C, R448A, R449A
  • Suction Size I.D. (In.): 7/8"
  • Voltage: 208/230v

Specs

–
Type:

Compressor

Capacity (BTU):

43000

Voltage:

208/230V

Horse Power:

3-1/2

Refrigerant Type:

R-449A

R-448A

R-407C

R-407A

R-404A

R-507

Phase:

3

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy