Apply to be a TradeMaster!
Main product image of 65,000 BTU LG Refrigeration Scroll Compressor, 460V, 3 PH, 5-1/4 HP, MRA045SAA
Magnifying glass
Hover image to zoom

65,000 BTU LG Refrigeration Scroll Compressor, 460V, 3 PH, 5-1/4 HP, MRA045SAA

Brand:
LG
SKU:
MRA045SAA
Rating:
(0)
Q&A:
(0)
65,000 BTU LG Refrigeration Scroll Compressor, 460V, 3 PH, 5-1/4 HP, MRA045SAA
Magnifying glass
Hover image to zoom
$2,570.49 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Lift Gate

–
This product weighs 80 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
65000 BTU Capacity
Product Highlight: Voltage
460v
Product Highlight: Horse Power
5-1/4 HP
Product Highlight: Refrigerant Type
R-507, R-404A, R-449A, R-448A, R-407A, R-407C

Description

–
Product Features
  • Quiet Start-up and Shut-down: Sound is minimized by a check valve in the discharge port of the scroll sets
  • Discharge Temperature Protection (DTS): External thermal sensor protects against excessively high scroll temperatures
  • Internal Pressure Relief (IPR): Relief valve opens at very high internal pressures protecting the unit
  • Internal Motor Overload Protection (OLP): Thermal switch senses high temperature of the compressor motor windings


Product Specifications
  • Brand: LG
  • BTU/MBP 20/130: 45200
  • Capacity (BTU): 65000
  • Country of Origin: Republic of Korea
  • Discharge Size I.D. (In.): 1/2"
  • Hertz: 60
  • Nominal Capacity (Tons): 5 1/4
  • Oil Type: POE
  • Phase: Three
  • Refrigerant Type: R404A, R507, R407A, R407C, R448A, R449A
  • Suction Size I.D. (In.): 7/8"
  • Voltage: 460v

Specs

–
Type:

Compressor

Capacity (BTU):

65000

Voltage:

460v

Horse Power:

5-1/4

Refrigerant Type:

R-507

R-404A

R-449A

R-448A

R-407A

R-407C

Phase:

3

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy