Shop Resideo Sale
Main product image of Dry Contact for Third Party Thermostat, PDRYCB320
Magnifying glass
Hover image to zoom

Dry Contact for Third Party Thermostat, PDRYCB320

Brand:
LG
SKU:
PDRYCB320
Rating:
(2)
Q&A:
(0)
Dry Contact for Third Party Thermostat, PDRYCB320
Magnifying glass
Hover image to zoom
$171.60 each
In Stock
In Stock
Get 29 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
4-1/8" Width
Product Highlight: Height (Inches)
3.0625" Height
Product Highlight: Depth (Inches)
1-3/8" Depth

Description

–
What Sets This Unit Apart?

Wide Compatibility – Designed to work with all Multi V and select DFS units, this dry contact is used to control third-party thermostats.

Universal Input – Set a desired set point with either DC Voltage or resistance for greater flexibility in system configuration.

Setpoint Tracking Logic – Allows for smarter, more efficient inverter performance and energy savings.

Total Control – Includes inputs for unit power and fan speed for full control over a unit.

Status Outputs – Includes outputs for performance and error status for up-to-date information about the system's condition.

Product Overview

With LG’s Dry Contact for Third Party Thermostats, Life’s Good no matter which brand of thermostat you’re working with. This versatile accessory offers full compatibility with Multi V and select DFS units, allowing you to integrate your LG system with third-party thermostats.

The Dry Contact has inputs for controlling Unit On/Off, Thermostat On/Off, Mode (Cool/Heat/Fan), and Fan Speed (Low, Med, High). Additionally, the universal input option lets you establish a desired set point using either DC Voltage or resistance.

Setpoint tracking logic helps the dry contact improve inverter performance and by extension, energy efficiency. improve energy efficiency by making the most of inverter technology. Outputs for operation and error status provide real-time monitoring and easier troubleshooting.

Highly effective for maintaining smooth operation with third-party devices, the LG Dry Contact always ships free. Explore our full selection of LG accessories here.

Specs

–
Power Supply:

12 VDC (from indoor unit)

Operating Temp Range:

14 - 158°F

Humidity Range:

0-98% (non-condensing)

Contact Ratings:

3A @ 125 VAC

Width (Inches):

4-1/8"

Height (Inches):

3.0625"

Depth (Inches):

1-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 2 reviews
100% would recommend this product
3
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Don't buy to try to outsmart LG

Do not buy this if you are trying to get your LG mini split to cool below 64°. Maybe it works for other applications within LG's arbitrary temperature range but it didn't work for what I needed.
JJ
Missoula, MT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works with Nest Thermostat

I installed this with LMU36CHV and 4 indoor units on my house and it works fine since a week. I have two Nest thermostats and control 2 of the indoor units with 2 dry contacts.
David
Toronto
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy