Pros, Join Our TradeMaster Program!
Description
The LonWorks Gateway provides open protocol communication between Multi V air conditioning products and various building automation systems to control and monitor up to 64 connected devices. A pair of shut down contacts is provided. The LonWorks Gateway is certified to LonMark version 3.3.

Standard Features:
  • Integrates Multi-V and select Mini and Multi-Split systems with third party building management systems.
  • 20 x 4 character LCD
  • Indoor unit control/monitoring by groups/indoor units
  • Web access with user access control
  • Operation and error history log
  • Forced off dedicated digital input (first of two digital inputs)
  • One digital input and two digital outputs for device interlocking


Basic Functions:
  • Operation - On/Off
  • Mode - Auto/Cool/Dry/Heat/Fan Only
  • Setpoint
  • Fan Speed - Auto/Low/Med/High/Power
  • Louver Swing


Basic Functions:
  • Two Setpoint Auto-Changeover
  • Two Setpoint Setback
  • 200 Programmable Schedule Events with Control of Setpoint, On/Off, Mode, Fan Speed, Controller Lock and Louver Swing
  • Temperature Setpoint Range Limit
  • Remote Controller Lock (All, Setpoint, Mode, Fan Speed)
  • Run Time Limit (Unoccupied Override)
  • Software Device Interlocking
  • Manual Control and Scheduling of Digital Output Kit
  • Peak Control
  • Visual Floorplan Navigation
  • Error Email Notification
  • Power Distribution Indicator (PDI) (optional)
Read more
Manuals (2)
Specs
Product Type:
Central Controller
Programmability:
Programmable
7 Day
User Interface:
LCD
Features:
Auto Changeover
Backlit LCD
Setpoint
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

9 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.