Apply to be a TradeMaster!
Main product image of 4-Port Branch Distribution Box for Multi F MAX & Multi F MAX w/ LGRED Outdoor Units
Magnifying glass
Hover image to zoom

4-Port Branch Distribution Box for Multi F MAX & Multi F MAX w/ LGRED Outdoor Units

Brand:
LG
SKU:
PMBD3640ZR
Rating:
(0)
Q&A:
(0)
4-Port Branch Distribution Box for Multi F MAX & Multi F MAX w/ LGRED Outdoor Units
Magnifying glass
Hover image to zoom
$608.28 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-32

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units. 


 The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each. 


Please check the SEER2 site to ensure efficiency compliance for your region.


Performance:

  • Max Port Capacity Btu/h (each port) : 24,000
  • Max Unit Capacity Btu/h (sum of ports) : 72,000
  • Power Input (W): 10


Specs

–
Product Type:

Outdoor Unit

Refrigerant Type:

R-32

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy