Apply to be a TradeMaster!
Main product image of CRC2 MultiSite Remote Controller, PREMTBVC2
Magnifying glass
Hover image to zoom

CRC2 MultiSite Remote Controller, PREMTBVC2

Brand:
LG
SKU:
PREMTBVC2
Rating:
(3)
Q&A:
(0)
CRC2 MultiSite Remote Controller, PREMTBVC2
Magnifying glass
Hover image to zoom
$293.47 each
In Stock
In Stock
Get 60 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MultiSITE Remote Controller is a part of the LG MultiSITE Controls Suite. This latest addition to LG’s remote controller line features a customizable home screen with a highly intuitive user interface. The MultiSITE Remote Controller allows customers to tailor the functions and appearance to meet the needs of their application.

Features:
  • Dimensions: Height: 4.72", Width: 3.39", Depth: 1.06"
  • Power Requirements:12 VDC, 2.34W, supplied by IDU
  • Operating Conditions: 32 °F - 122 °F, 0% - 95% R.H. non-condensing
  • Storage Conditions: -22 °F - 122 °F, 0% - 95% R.H. non-condensing
  • Temperature Sensor: Local 10 K NTC type 2 thermistor
  • Temperature Sensor Resolution: ± 0.2 °F
  • Temperature Control Accuracy: ± 0.9 °F @ 70 °F, typical calibrated
  • Humidity Sensor and Calibration: Single point calibrated bulk polymer type sensor
  • Room Temperature Display Range: 33 °F - 103 °F
  • Deadband (2 set point) for Room Temperature control: Cooling & Heating: Default: 5°F
  • Wire Gauge: 22 gauge or larger

Specs

–
Product Type:

Remote Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

I would not buy this product again

The reason is that in order to use it in WIFI mode you need to purchase another module which costs an additional $250-$300. AND IT IS NOT AVAILABLE ANYWHERE.
Danno
Massachusetts
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely recommend

Great product. It's a great lg thermostat replacement.
Ant man
Miami,Fl.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct Replacement

This was a direct replacement for an existing control that had suffered water damage from condense. Relocated the controller to the other side and haven't had a problem since.
Jim B
NYC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy