Apply to be a TradeMaster!
Main product image of CRC2 Plus MultiSite Remote Controller, PREMTBVC3
Magnifying glass
Hover image to zoom

CRC2 Plus MultiSite Remote Controller, PREMTBVC3

Brand:
LG
SKU:
PREMTBVC3
Rating:
(0)
Q&A:
(0)
CRC2 Plus MultiSite Remote Controller, PREMTBVC3
Magnifying glass
Hover image to zoom
$325.00 each
Backorder
Backorder
Get it Mon, Oct 26 - Mon, Nov 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MultiSITE Remote Controller is a part of the LG MultiSITE Controls Suite. This latest addition to LG’s remote controller line features a customizable home screen with a highly intuitive user interface. The MultiSITE Remote Controller allows customers to tailor the functions and appearance to meet the needs of their application.

Features:
  • Dimensions: Height: 4.72", Width: 3.39", Depth: 1.06"
  • Power Requirements:12 VDC, 2.34W, supplied by IDU
  • Operating Conditions: 32 °F - 122 °F, 0% - 95% R.H. non-condensing
  • Storage Conditions: -22 °F - 122 °F, 0% - 95% R.H. non-condensing
  • Temperature Sensor: Local 10 K NTC type 2 thermistor
  • Temperature Sensor Resolution: ± 0.2 °F
  • Temperature Control Accuracy: ± 0.9 °F @ 70 °F, typical calibrated
  • Humidity Sensor and Calibration: Single point calibrated bulk polymer type sensor
  • Room Temperature Display Range: 33 °F - 103 °F
  • Deadband (2 set point) for Room Temperature control: Cooling & Heating: Default: 5°F
  • Wire Gauge: 22 gauge or larger

Specs

–
Product Type:

Remote Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy