Apply to be a TradeMaster!
Main product image of ZigBee Pro Wireless Module Card for CRC2 Series Controllers, ZVRCZPWC2
Magnifying glass
Hover image to zoom

ZigBee Pro Wireless Module Card for CRC2 Series Controllers, ZVRCZPWC2

Brand:
LG
SKU:
ZVRCZPWC2
Rating:
(0)
Q&A:
(0)
ZigBee Pro Wireless Module Card for CRC2 Series Controllers, ZVRCZPWC2
Magnifying glass
Hover image to zoom
$138.62 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Powered by Remote Controller

Ambient Temperature: 32°F to 122°F


Wireless Communications:

  • 2.4GHz mesh network
  • ZigBee HA3.0 Compatible
  • Range up to 40ft; 300ft open field

Specs

–
Product Type:

Module

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy