Apply to be a TradeMaster!
Main product image of #6, #8, #10, & #12 Assorted Hex Nut Kit
Magnifying glass
Hover image to zoom

#6, #8, #10, & #12 Assorted Hex Nut Kit

Brand:
LH Dottie
SKU:
339
Rating:
(0)
Q&A:
(0)
#6, #8, #10, & #12 Assorted Hex Nut Kit
Magnifying glass
Hover image to zoom
$27.27 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon Steel
Product Highlight: Diameter (Inches)
5/8" Diameter
Product Highlight: Bit Type
Hex
Product Highlight: Finish
Zinc Plated

Description

–
The 339 contains #6-32,#8-32, #10-24, #10-32, #12-24, /4'', 5/16'', 3/8'', 1/2'', 5/8'' Hex Nuts. The 339 Kit is an assortment of hex nuts that feature 10 different sizes ranging from #6 machine screw nuts to 5/8'' hex nuts. Hex nuts are intended to be used in conjunction with bolts, screws, studs, threaded rod and any other fastener that has machine screw threads.

Specifications:
  • Type: Hex Nut Kit
  • Diameter: #6-32 to 5/8''
  • Material: Carbon Steel
  • Finish: Zinc Plated
  • Number of Pieces: 339
Kit includes:
  • (50) #6-32
  • (50) #8-32
  • (50) #10-24
  • (25) #10-32
  • (25) #12-24
  • (75) 1/4''
  • (25) 5/16''
  • (30) 3/8''
  • (6) 1/2''
  • (3) 5/8''

Specs

–
Product Type:

Kit

Diameter (Inches):

5/8"

Bit Type:

Hex

Anchor Size:

#8

#6

#12

#10

Material:

Carbon Steel

Finish:

Zinc Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy