Apply to be a TradeMaster!
Main product image of 3/8"-16 Hex Nut (Pack of 50)
Magnifying glass
Hover image to zoom

3/8"-16 Hex Nut (Pack of 50)

Brand:
LH Dottie
SKU:
HN38
Rating:
(0)
Q&A:
(0)
3/8"-16 Hex Nut (Pack of 50)
Magnifying glass
Hover image to zoom
$9.14 each
In Stock
In Stock
Get 56 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Finish
Zinc Plated
Product Highlight: Material
Carbon Steel

Description

–
Zinc Plated Hex Nuts are manufactured from grade 2 carbon steel and are used to connect both metal and wood components. They are also used in conjunction with bolts, screws, studs, threaded rod and any other fastener that has machine screw threads. They are manufactured under the SAE J995-2017 standard.

Specifications:
  • Type: Hex Nut
  • Nut Type: Hex
  • Grade: Grade 2
  • Thread Style: UNC
  • Thread Type: 2B
  • Size: 3/8"
  • Dia./Thread Size: 3/8"-16
  • Width: 0.563 - 0.551
  • Height: 0.337" - 0.320"
  • Fits Bolt Sizes: 3/8"
  • Thread Pitch/Thread Per Inch: 16
  • Material: Carbon Steel
  • Finish: Zinc Plated

Specs

–
Size:

3/8"

Finish:

Zinc Plated

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy