Apply to be a TradeMaster!
Main product image of 4" Two Hole Rigid or IMC Conduit Pipe Strap (Pack of 10)
Magnifying glass
Hover image to zoom

4" Two Hole Rigid or IMC Conduit Pipe Strap (Pack of 10)

Brand:
LH Dottie
SKU:
HW410
Rating:
(0)
Q&A:
(0)
4" Two Hole Rigid or IMC Conduit Pipe Strap (Pack of 10)
Magnifying glass
Hover image to zoom
$40.47 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Carbon Steel

Description

–
Rigid One Hole Straps are used to fasten Rigid or IMC conduit to wood, masonry, and other working surfaces. They are manufactured from carbon steel and feature an inverted rib on the backside for increased rigidity. They are zinc plated for increased corrosion resistance.

Features:
  • Inverted Rib For Strength

Specs

–
Size:

4"

Material:

Carbon Steel

Number of Holes:

2

Product Type:

Conduit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy