Apply to be a TradeMaster!
Main product image of #8 x 1/2" Phillips Wafer Head K-Lath Metal Piercing Screw (Pack of 100)
Magnifying glass
Hover image to zoom

#8 x 1/2" Phillips Wafer Head K-Lath Metal Piercing Screw (Pack of 100)

Brand:
LH Dottie
SKU:
KW812
Rating:
(0)
Q&A:
(0)
#8 x 1/2" Phillips Wafer Head K-Lath Metal Piercing Screw (Pack of 100)
Magnifying glass
Hover image to zoom
$4.96 each
In Stock
In Stock
Get 13 Thu, Oct 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon Steel
Product Highlight: Length (Inches)
1/2" Length
Product Highlight: Bit Type
Slotted
Product Highlight: Finish
Zinc Plated

Description

–

K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs.

Specs

–
Material:

Carbon Steel

Type:

Sheet Metal Screw

Bit Type:

Slotted

Length (Inches):

1/2"

Finish:

Zinc Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy