Apply to be a TradeMaster!
Main product image of 3/8" x 1-1/2" Hex Head Lag Screw (Pack of 100)
Magnifying glass
Hover image to zoom

3/8" x 1-1/2" Hex Head Lag Screw (Pack of 100)

Brand:
LH Dottie
SKU:
LAG38112
Rating:
(0)
Q&A:
(0)
3/8" x 1-1/2" Hex Head Lag Screw (Pack of 100)
Magnifying glass
Hover image to zoom
$46.80 each
In Stock
In Stock
Get 3 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Bit Type
Hex
Product Highlight: Length (Inches)
1-1/2 Length
Product Highlight: Finish
Zinc Plated

Description

Lag Screws are heavy duty fasteners used to connect heavy lumber or other materials that bear a strenuous load. They are manufactured from low carbon steel and can be used with lag shields in a variety of masonry applications, such as concrete, brick, and mortar. Lag Screws can also be used where standard wood screws are too short or small. In some applications, a pilot hole may be pre-drilled to prevent splitting or snapping. ASME B18.2.1 cover the requirements for steel lag screws.

Specs

Bit Type:

Hex

Product Type:

Screw

Blade Material:

Carbon Steel

Length (Inches):

1-1/2

Finish:

Zinc Plated

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy