Apply to be a TradeMaster!
Main product image of 5/16" x 3-1/2" Hex Head Lag Screw (Pack of 100)
Magnifying glass
Hover image to zoom

5/16" x 3-1/2" Hex Head Lag Screw (Pack of 100)

Brand:
LH Dottie
SKU:
LAG516312
Rating:
(0)
Q&A:
(0)
5/16" x 3-1/2" Hex Head Lag Screw (Pack of 100)
Magnifying glass
Hover image to zoom
$42.34 each
In Stock
In Stock
Get 2 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Hex
Product Highlight: Finish
Zinc Plated
Product Highlight: Length (Inches)
3-1/2" Length

Description

–
Lag Screws are heavy duty fasteners used to connect heavy lumber or other materials that bear a strenuous load. They are manufactured from low carbon steel and can be used with lag shields in a variety of masonry applications, such as concrete, brick, and mortar. Lag Screws can also be used where standard wood screws are too short or small. In some applications, a pilot hole may be pre-drilled to prevent splitting or snapping. ASME B18.2.1 cover the requirements for steel lag screws.

Specs

–
Finish:

Zinc Plated

Bit Type:

Hex

Blade Material:

Carbon Steel

Length (Inches):

3-1/2"

Product Type:

Screw

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy