Apply to be a TradeMaster!
Main product image of 1" Medium Weight One Hole Rigid or IMC Conduit Pipe Strap (Pack of 100)
Magnifying glass
Hover image to zoom

1" Medium Weight One Hole Rigid or IMC Conduit Pipe Strap (Pack of 100)

Brand:
LH Dottie
SKU:
MHW100
Rating:
(0)
Q&A:
(0)
1" Medium Weight One Hole Rigid or IMC Conduit Pipe Strap (Pack of 100)
Magnifying glass
Hover image to zoom
$85.25 each
In Stock
In Stock
Get 2 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Carbon Steel

Description

–
Medium Weight Rigid One Hole Straps are used for increased load bearing designed to fasten Rigid or IMC conduit to wood, masonry, and other similar surfaces. They are manufactured from carbon steel and feature an inverted rib on the backside for increased rigidity. They are zinc plated for increased corrosion resistance.

Features:
  • Inverted Rib For Strength

Specs

–
Number of Holes:

1

Material:

Carbon Steel

Size:

1"

Product Type:

Conduit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy