Apply to be a TradeMaster!
Main product image of #10 x 1-1/2" Phillips Flat Head Brass Wood Screw (Pack of 100)
Magnifying glass
Hover image to zoom

#10 x 1-1/2" Phillips Flat Head Brass Wood Screw (Pack of 100)

Brand:
LH Dottie
SKU:
PHFWB10112
Rating:
(0)
Q&A:
(0)
#10 x 1-1/2" Phillips Flat Head Brass Wood Screw (Pack of 100)
Magnifying glass
Hover image to zoom
$42.92 each
Backorder
Backorder
Get it Wed, Nov 25 - Thu, Dec 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Length (Inches)
1-1/2" Length
Product Highlight: Finish
As Received Steel
Product Highlight: Bit Type
Phillips

Description

–
Brass Wood Screws are manufactured with an aggressive thread style that has a higher degree of grip strength when used on materials such as plywood, lumber and other woods. They are made with a countersunk head that provides a flush surface after installation and are manufactured from solid brass for corrosion resistance. When working with wood screws it is suggested that a pilot hole slightly smaller than the diameter of the fastener be used to prevent materials from splitting.

Specs

–
Type:

Wood Screw

Length (Inches):

1-1/2"

Thread Size:

#10

Finish:

As Received Steel

Material:

Brass

Bit Type:

Phillips

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy