Apply to be a TradeMaster!
Main product image of 1/4"-20 Rod Coupling Nut (Pack of 100)
Magnifying glass
Hover image to zoom
1/4"-20 Rod Coupling Nut (Pack of 100)
Magnifying glass
Hover image to zoom
$51.80 each
In Stock
In Stock
Get 1 Fri, Oct 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
7/8" Length
Product Highlight: Finish
Zinc Plated
Product Highlight: Material
Carbon Steel

Description

–
Steel Rod Couplings, commonly called coupling nuts, are used to join two pieces of threaded rod, either vertically or horizontally for extended lengths.

Specifications:
  • Type: Rod Coupling Nut
  • Thread Style: UNC
  • Thread Type: 2B
  • Size: 1/4'' x 7/8''
  • Dia./Thread Size: 1/4''-20
  • Length (in): 7/8''
  • Thread Pitch/Thread Per Inch: 20
  • Material: Carbon Steel
  • Finish: Zinc Plated

Specs

–
Size:

1/4"

Length (Inches):

7/8"

Finish:

Zinc Plated

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy