Apply to be a TradeMaster!
Main product image of Assorted Slotted Hex Washer Head Metal Piercing Screws
Magnifying glass
Hover image to zoom

Assorted Slotted Hex Washer Head Metal Piercing Screws

Brand:
LH Dottie
SKU:
SPK
Rating:
(0)
Q&A:
(0)
Assorted Slotted Hex Washer Head Metal Piercing Screws
Magnifying glass
Hover image to zoom
$27.17 each
In Stock
In Stock
Get 2 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/8", 1"
Product Highlight: Material
Carbon Steel
Product Highlight: Length (Inches)
1", 3/8" Length
Product Highlight: Bit Type
Slotted

Description

–
The SPK is a six compartment kit that contains six different sizes of metal piercing screws. Sharpeez Screws are manufactured with sharp points used to pierce thin sheet metal and are capable of making their own mating threads. They are manufactured with a 1/4'' hex head designed to resist stripping and are commonly used for sheet metal applications, HVAC work, plumbing, and electrical.

Features:
  • Piercing Point, Makes own Mating Threads

Specs

–
Bit Type:

Slotted

Length (Inches):

1"

3/8"

Anchor Size:

#7

#8

#6

#10

Size:

1/2"

3/8"

1"

Material:

Carbon Steel

Product Type:

Screw

Quantity:

250

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy