Apply to be a TradeMaster!
Main product image of #8 x 2" White Phillips Oval Head Register Screw Tuff Pack (Pack of 200)
Magnifying glass
Hover image to zoom

#8 x 2" White Phillips Oval Head Register Screw Tuff Pack (Pack of 200)

Brand:
LH Dottie
SKU:
SPROT82
Rating:
(0)
Q&A:
(0)
#8 x 2" White Phillips Oval Head Register Screw Tuff Pack (Pack of 200)
Magnifying glass
Hover image to zoom
$46.80 each
In Stock
In Stock
Get 1 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Carbon Steel
Product Highlight: Length (Inches)
2" Length
Product Highlight: Bit Type
Phillips

Description

–
Our Sharpee Oval Head Register Screws are manufactured with sharp points for secure fastening of HVAC vents and registers to walls. The white-painted oval head matches the grills finish, delivering a clean, flush fit for a sleek, professional appearance.

Features:
  • Piercing Point
  • Makes own Mating Threads

Specs

–
Quantity:

200

Bit Type:

Phillips

Material:

Carbon Steel

Size:

2"

Length (Inches):

2"

Anchor Size:

#8

Product Type:

Screw

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy