Apply to be a TradeMaster!
Main product image of #8 x 2" Slotted Hex Washer High Head Metal Piercing Screw Tuff Pack (Pack of 200)
Magnifying glass
Hover image to zoom

#8 x 2" Slotted Hex Washer High Head Metal Piercing Screw Tuff Pack (Pack of 200)

Brand:
LH Dottie
SKU:
SPT82HH
Rating:
(0)
Q&A:
(0)
#8 x 2" Slotted Hex Washer High Head Metal Piercing Screw Tuff Pack (Pack of 200)
Magnifying glass
Hover image to zoom
$22.60 each
In Stock
In Stock
Get 2 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Carbon Steel
Product Highlight: Length (Inches)
2" Length
Product Highlight: Bit Type
Slotted

Description

–
High Head Sharpeez Screws are engineered with an exceptionally sharp point designed to easily pierce thin sheet metal and create their own mating threads with precision. Featuring a heightened hex head for extra grip and superior resistance to stripping, Sharpeez Screws deliver fast, reliable fastening performance. Ideal for sheet metal applications, they are widely used in HVAC installations and other demanding metal-to-metal tasks.

Features:
  • Ultra-sharp piercing point
  • Double-lead speed thread
  • Non-walking piercing point
  • Ideal for sheet metal
  • Zinc-plated finish

Specs

–
Size:

2"

Anchor Size:

#8

Length (Inches):

2"

Material:

Carbon Steel

Bit Type:

Slotted

Product Type:

Screw

Quantity:

200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy