Apply to be a TradeMaster!
Main product image of 1/2"-13 Concrete Bottom Mount Rod Hanger (Pack of 50)
Magnifying glass
Hover image to zoom

1/2"-13 Concrete Bottom Mount Rod Hanger (Pack of 50)

Brand:
LH Dottie
SKU:
SSC12B
Rating:
(0)
Q&A:
(0)
1/2"-13 Concrete Bottom Mount Rod Hanger (Pack of 50)
Magnifying glass
Hover image to zoom
$243.75 each
Backorder
Backorder
Get it Wed, Nov 25 - Thu, Dec 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Zinc Plated
Product Highlight: Mount
Bottom

Description

–
Concrete Rod Hangers are manufactured for use in concrete slabs, beams, or concrete over metal where threaded rod is intended to be suspended. These carbon steel fasteners are robust screw anchors with threads that cut deep, creating a self-tapping concrete screw that offers low installation torque. Suitable applications for use are electrical conduit and cable-tray applications, pipe hanging, fire protection, and suspension of HVAC equipment. For proper installation instructions and weight loads, reference the technical data sheet.

Specifications:
  • Anchor Type: Rod Hanger
  • Thread Type: Concrete
  • Screw Size: 3/8'' x 2-3/4''
  • Rod Size: 1/2''
  • Head Diameter: 11/16''
  • Shank Length: 2-3/4''
  • Thread Pitch/Thread Per Inch: 3/8''-16
  • Material: Carbon Steel
  • Finish: Zinc Plated
  • Mount Style: Bottom

Specs

–
Size:

1/2"

Threads Per Inch:

13

Finish:

Zinc Plated

Material:

Carbon Steel

Shank Length:

2-3/4"

Application:

Concrete

Mount:

Bottom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy