Apply to be a TradeMaster!
Main product image of 1/4"-20 Metal Drilling Bottom Mount Rod Hanger (Pack of 100)
Magnifying glass
Hover image to zoom

1/4"-20 Metal Drilling Bottom Mount Rod Hanger (Pack of 100)

Brand:
LH Dottie
SKU:
SSM14B
Rating:
(0)
Q&A:
(0)
1/4"-20 Metal Drilling Bottom Mount Rod Hanger (Pack of 100)
Magnifying glass
Hover image to zoom
$273.38 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Zinc Plated
Product Highlight: Mount
Bottom

Description

–
Steel Rod Hangers are designed for overhead applications where threaded rod needs to be suspended into structures involving steel joists and beams. These carbon steel fasteners are manufactured with a self-drilling tip that requires no pre-drilling and can easily be installed with a drill or screw gun. For proper installation and weight load data, reference technical data sheet.

Specifications:
  • Anchor Type: Rod Hanger
  • Point Style: #3
  • Thread Type: UNC
  • Screw Size: 1/4''-20 x 1''
  • Rod Size: 1/4''
  • Head Diameter: 5/8''
  • Shank Length: 1''
  • Thread Pitch/Thread Per Inch: 1/4''-20
  • Material: Carbon Steel
  • Finish: Zinc Plated

Specs

–
Size:

1/4"

Threads Per Inch:

20

Finish:

Zinc Plated

Material:

Carbon Steel

Shank Length:

1"

Application:

Metal

Mount:

Bottom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy