Apply to be a TradeMaster!
Main product image of 3/8"-16 Metal Drilling Side Mount Rod Hanger (Pack of 100)
Magnifying glass
Hover image to zoom

3/8"-16 Metal Drilling Side Mount Rod Hanger (Pack of 100)

Brand:
LH Dottie
SKU:
SSM38SR
Rating:
(0)
Q&A:
(0)
3/8"-16 Metal Drilling Side Mount Rod Hanger (Pack of 100)
Magnifying glass
Hover image to zoom
$388.74 each
Backorder
Backorder
Get it Wed, Nov 25 - Thu, Dec 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Zinc Plated
Product Highlight: Mount
Side

Description

–
Side Mount Steel Rod Hangers are used in the sides of steel joists and beams to install threaded rod vertically. They feature a self-drilling tip that requires no pre-drilling and can easily be installed with a drill or screw gun. For proper installation and weight load data, reference the technical data sheet.

Specifications:
  • Anchor Type: Rod Hanger
  • Nut Type: Retainer
  • Point Style: #3
  • Thread Type: UNC
  • Screw Size: 1/4''-20 x 1-1/2''
  • Rod Size: 3/8''
  • Head Diameter: 5/8''
  • Shank Length: 1-1/2''
  • Thread Pitch/Thread Per Inch: 1/4''-20
  • Material: Carbon Steel
  • Finish: Zinc Plated
  • Number of Nuts: 1
  • Mount Style: Side

Specs

–
Size:

3/8"

Threads Per Inch:

16

Finish:

Zinc Plated

Material:

Carbon Steel

Shank Length:

1-1/2"

Application:

Metal

Mount:

Side

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy