Apply to be a TradeMaster!
Main product image of 3/8"-16 Wood Side Mount Rod Hanger (Pack of 100)
Magnifying glass
Hover image to zoom

3/8"-16 Wood Side Mount Rod Hanger (Pack of 100)

Brand:
LH Dottie
SKU:
SSW38S
Rating:
(0)
Q&A:
(0)
3/8"-16 Wood Side Mount Rod Hanger (Pack of 100)
Magnifying glass
Hover image to zoom
$342.58 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Zinc Plated
Product Highlight: Mount
Side

Description

–
Side Mount Wood Rod Hangers are used in the sides of wood beams and columns to install threaded rod vertically. These carbon steel fasteners are manufactured with a type-17 tip and are suitable for electrical conduit and cable-tray applications, pipe hanging, fire protection, and suspension of HVAC equipment. For proper installation instructions and weight loads, reference the technical data sheet.

Specifications:
  • Anchor Type: Rod Hanger
  • Point Style: Type 17
  • Thread Type: AB
  • Screw Size: 1/4'' x 2''
  • Rod Size: 3/8''
  • Head Diameter: 5/8''
  • Shank Length: 2''
  • Thread Pitch/Thread Per Inch: 1/4''-20
  • Material: Carbon Steel
  • Finish: Zinc Plated
  • Mount Style: Side

Specs

–
Size:

3/8"

Threads Per Inch:

16

Finish:

Zinc Plated

Material:

Carbon Steel

Shank Length:

2"

Application:

Wood

Mount:

Side

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy