Apply to be a TradeMaster!
Main product image of #10 x 1-1/4" Hex Washer Head Self Drilling Screw (Pack of 100)
Magnifying glass
Hover image to zoom

#10 x 1-1/4" Hex Washer Head Self Drilling Screw (Pack of 100)

Brand:
LH Dottie
SKU:
TEKHW10114
Rating:
(0)
Q&A:
(0)
#10 x 1-1/4" Hex Washer Head Self Drilling Screw (Pack of 100)
Magnifying glass
Hover image to zoom
$22.79 each
In Stock
In Stock
Get 5 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon Steel
Product Highlight: Length (Inches)
1-1/4" Length
Product Highlight: Finish
Zinc Plated
Product Highlight: Bit Type
Hex

Description

–
Features:
  • Drill
  • Taps and Fastens in One Operation

Specs

–
Quantity:

100

Anchor Size:

#10

Finish:

Zinc Plated

Length (Inches):

1-1/4"

Tip Style:

Taper Point

Bit Type:

Hex

Product Type:

Self Drilling Screw

Material:

Carbon Steel

Shank Diameter:

#10

Style:

Hex Washer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy