Apply to be a TradeMaster!
Main product image of #8 x 3/4" Hex Washer High Head Self Drilling Screw 3000pc Tuff Pail (Pail of 3000)
Magnifying glass
Hover image to zoom

#8 x 3/4" Hex Washer High Head Self Drilling Screw 3000pc Tuff Pail (Pail of 3000)

Brand:
LH Dottie
SKU:
TEKHW834TP3KHH
Rating:
(0)
Q&A:
(0)
#8 x 3/4" Hex Washer High Head Self Drilling Screw 3000pc Tuff Pail (Pail of 3000)
Magnifying glass
Hover image to zoom
$450.60 each
In Stock
In Stock
Get 2 Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Carbon Steel
Product Highlight: Length (Inches)
3/4" Length
Product Highlight: Bit Type
Hex

Description

–
High Head Self-Drilling Screws are made from cold-heading steel and designed with a heightened head that offers extra grip for improved driving control and holding strength. The self-drilling tip allows them to drill, tap, and fasten metal-to-metal in one step with no pre-drilling required. This ensures optimal drilling performance and smooth, reliable thread formation. While primarily used for metal-to-metal applications, these versatile screws are suitable for a wide range of fastening tasks. All material and performance requirements are covered under ASTM C954 standards.

Features:
  • Drills and taps in one step
  • No pre-drilling required
  • Smooth and precise drilling
  • Zinc-plated finish

Specs

–
Quantity:

3000

Product Type:

Screw

Shank Diameter:

#8

Length (Inches):

3/4"

Type:

Self-Drilling Screw

Bit Type:

Hex

Size:

3/4"

Material:

Carbon Steel

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy