Apply to be a TradeMaster!
Main product image of #8 x 1-1/4" Phillips Wafer Head Self Drilling Screw (Pack of 100)
Magnifying glass
Hover image to zoom

#8 x 1-1/4" Phillips Wafer Head Self Drilling Screw (Pack of 100)

Brand:
LH Dottie
SKU:
TEKW8114
Rating:
(0)
Q&A:
(0)
#8 x 1-1/4" Phillips Wafer Head Self Drilling Screw (Pack of 100)
Magnifying glass
Hover image to zoom
$19.34 each
In Stock
In Stock
Get 4 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Phillips
Product Highlight: Finish
Zinc Plated
Product Highlight: Length (Inches)
1-1/4" Length

Description

–
Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws.

Specs

–
Blade Material:

Carbon Steel

Bit Type:

Phillips

Finish:

Zinc Plated

Product Type:

Screw

Length (Inches):

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy