Apply to be a TradeMaster!
Main product image of 1/4" One Hole Co-Axial Cable Strap (Pack of 100)
Magnifying glass
Hover image to zoom

1/4" One Hole Co-Axial Cable Strap (Pack of 100)

Brand:
LH Dottie
SKU:
TW14
Rating:
(0)
Q&A:
(0)
1/4" One Hole Co-Axial Cable Strap (Pack of 100)
Magnifying glass
Hover image to zoom
$18.75 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon Steel
Product Highlight: Size
1/4"

Description

–
One Hole EMT Straps are used to secure co-axial cable to wood, masonry, and other working surfaces. They are manufactured from carbon steel and feature an inverted rib on the backside for increased rigidity. They are zinc plated for increased corrosion resistance.

Features:
  • Inverted Rib For Strength

Specs

–
Product Type:

Conduit

Number of Holes:

1

Material:

Carbon Steel

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy