Apply to be a TradeMaster!
Filter menu expanded

Filters

8 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

Brand
–

Arlington (1)
LH Dottie (2)
Southwire (3)
Steel City (2)

Size
–

1/4" (2)
5/16" (1)
3/8" (3)
1/2" (1)

Number Of Holes
–

1 (6)
2 (1)

Material
–

Carbon Steel (1)
Galvanized Steel (2)
Steel (1)
Zinc Plated Steel (1)

Review Score
–

(1)
(1)

Price Range
–

Under $1 (3)
$5 to $10 (2)
$15 to $20 (1)
$25 to $30 (1)
$50 to $60 (1)

Flex/AC/MC Straps

Help Face
Need a little help?
8 items
Grid
List
Compare
Product Image of 3/8" 1-Hole AC/MC Strap
3/8" 1-Hole AC/MC Strap
SKU: 310-ARLINGTON
Arlington
SKU: 310-ARLINGTON
Brand: Arlington
(2)
$0.20 each
BOX UP & SAVE 10%
$18.00 box of 100
$0.18 each
In Stock
Get 15,608 by Tue, Nov 24
In Stock
Get 15,608 by Tue, Nov 24
Compare
Product Image of 3/8" 1-Hole Flexible Conduit Strap
$0.79 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Compare
Product Image of 5/16" 2-Hole AC/Flexible Conduit Strap (Pack of 500)
$55.85 each
BOX UP & SAVE 6%
$262.60 box of 5
$52.52 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 14/2-10/3 One Hole Steel BX Strap- Box of 100 (Zinc Plated)
$8.59 each
In Stock
Get 86 by Tue, Nov 24
In Stock
Get 86 by Tue, Nov 24
Compare
Product Image of 1/4" Mini One Hole BX Strap, Box of 100 (Zinc Plated)
$5.71 each
In Stock
Get 42 by Fri, Nov 27
In Stock
Get 42 by Fri, Nov 27
Compare
Product Image of 1/2" One Hole BX Strap (Zinc Plated)
$0.18 each
In Stock
Get 214 by Tue, Nov 24
In Stock
Get 214 by Tue, Nov 24
Compare
Product Image of 1/4" One Hole Co-Axial Cable Strap (Pack of 100)
1/4" One Hole Co-Axial Cable Strap (Pack of 100)
SKU: TW14
LH Dottie
SKU: TW14
Brand: LH Dottie
$18.75 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 3/8" One Hole BX Strap (Pack of 100)
3/8" One Hole BX Strap (Pack of 100)
SKU: TW38
LH Dottie
SKU: TW38
Brand: LH Dottie
$25.01 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Resources
FAQs, Manuals & Videos
Articles
More About Flex/AC/MC Straps

Flex/AC/MC Straps are steel straps that support and secure flexible conduit and AC/BX cable to a mounting surface. The listing includes one-hole and two-hole styles, such as the Arlington 3/8" 1-Hole AC/MC Strap and the Steel City 5/16" 2-Hole AC/Flexible Conduit Strap, which is listed in a pack of 500. Size drives selection, and the catalog records show sizes including 1/4" Mini, 5/16" and 3/8". The Steel City 3/8" 1-Hole Flexible Conduit Strap, for example, is listed with a maximum flexible conduit diameter of 0.61 inch and a 3/16" hole size. Southwire's one-hole BX straps are zinc-plated steel and come in boxes of 100. Choosing the correct size and finish for the cable or conduit run keeps the installation secure and the job moving without rework.

Subcategories

  • One-Hole AC/MC Straps: One-hole straps are listed with a single mounting hole. The Arlington 3/8" 1-Hole AC/MC Strap is steel with one hole. Installers use straps like it to secure AC and MC cable runs.
  • One-Hole Flexible Conduit Straps: The Steel City 3/8" 1-Hole Flexible Conduit Strap is listed in galvanized steel with a 3/16" hole size. Its maximum flexible conduit diameter is 0.61 inch. Contractors use this style to secure flexible conduit runs where a 3/8 inch trade size strap matches the conduit.
  • Two-Hole AC/Flexible Conduit Straps: The Steel City 5/16" 2-Hole AC/Flexible Conduit Strap is listed with two holes, a 3/16" hole size and galvanized steel construction. It's listed as a pack of 500, which fits high-volume work. Two-hole styles are chosen when a second fastener is wanted for the strap.
  • BX Straps, Zinc Plated: Southwire one-hole BX straps are zinc-plated steel with an inverted rib for extra strength. They come in boxes of 100, and the listing includes a 14/2-10/3 strap and a 1/4" Mini strap. Installers use them to secure AC/BX cable to wood, masonry or similar surfaces.

Buying Guide

Start with the cable or conduit being secured, then pick the size. Strap size has to match the run, and the catalog records show sizes including 1/4" Mini, 5/16", 3/8" and 14/2-10/3. For flexible conduit, the Steel City 3/8" strap lists a maximum flexible conduit diameter of 0.61 inch, which is the number to compare against the conduit diameter.

Next, choose the hole count. One-hole straps, like the Arlington 3/8" 1-Hole AC/MC Strap and the Southwire 1/4" Mini One Hole BX Strap, have one mounting hole. Two-hole styles, like the Steel City 5/16" 2-Hole AC/Flexible Conduit Strap, have two. The Steel City records list a 3/16" hole size on both the one-hole and two-hole straps, so confirm fastener size against that number.

Then look at material and finish. Steel City straps are listed in galvanized steel, the Arlington strap in steel, and the Southwire BX straps in zinc-plated steel with an inverted rib for extra strength. Southwire describes its zinc-plated BX straps as corrosion resistant.

When shopping Flex/AC/MC Straps, consider pack size. The 5/16" Steel City strap comes in a pack of 500, while the Southwire BX straps come in boxes of 100. A bulk pack fits crews with repeat runs, and a smaller box fits a single service call.

Finally, confirm the mounting surface. Southwire lists its BX straps for securing AC/BX cable to wood, masonry or similar surfaces, so pair the strap with fasteners suited to the surface.

Frequently Asked Questions

What are Flex/AC/MC straps used for?

Flex/AC/MC Straps support and secure flexible conduit and AC/BX cable. Southwire lists its BX straps for securing AC/BX cable to wood, masonry or similar surfaces. The Steel City straps in the listing are named for flexible conduit.

What size flexible conduit does a 3/8" strap hold?

The Steel City 3/8" 1-Hole Flexible Conduit Strap is listed with a maximum flexible conduit diameter of 0.61 inch. Other Flex/AC/MC Straps list their own sizes, such as 5/16" and 1/4" Mini. Check the conduit diameter against the strap spec before ordering.

Should I use a one-hole or two-hole strap?

Flex/AC/MC Straps come in both styles. The Arlington 3/8" and Steel City 3/8" straps are one-hole, and the Steel City 5/16" strap is two-hole. Pick based on how many fasteners the install calls for, and note that the Steel City records list a 3/16" hole size.

Are the BX straps zinc plated?

The Southwire one-hole BX straps in the Flex/AC/MC Straps listing are zinc-plated steel with an inverted rib. Southwire describes them as corrosion resistant. They come in boxes of 100.

Do Flex/AC/MC straps come in bulk packs?

Yes. The Steel City 5/16" 2-Hole AC/Flexible Conduit Strap is listed in a pack of 500, and the Southwire BX straps are listed in boxes of 100. Check each Flex/AC/MC Straps product page for pack size before ordering.

Didn't find what you're looking for? 
Let us know
.