Apply to be a TradeMaster!
Main product image of 2-1/2" One Hole EMT/Pipe/Rigid Conduit Strap
Magnifying glass
Hover image to zoom

2-1/2" One Hole EMT/Pipe/Rigid Conduit Strap

Brand:
LH Dottie
SKU:
TW250
Rating:
(0)
Q&A:
(0)
2-1/2" One Hole EMT/Pipe/Rigid Conduit Strap
Magnifying glass
Hover image to zoom
$170.14 each
In Stock
In Stock
Get 1 Tue, Jul 21
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2-1/2"
Product Highlight: Material
Carbon Steel

Description

One Hole EMT Straps are used to secure co-axial cable to wood, masonry, and other working surfaces. They are manufactured from carbon steel and feature an inverted rib on the backside for increased rigidity. They are zinc plated for increased corrosion resistance.

Features:
  • Inverted Rib For Strength

Specs

Number of Holes:

1

Size:

2-1/2"

Material:

Carbon Steel

Product Type:

Conduit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy