Shop Resideo Sale
Main product image of 3/4" Two Hole EMT Conduit Strap (Pack of 250)
Magnifying glass
Hover image to zoom

3/4" Two Hole EMT Conduit Strap (Pack of 250)

Brand:
LH Dottie
SKU:
TW302
Rating:
(0)
Q&A:
(0)
3/4" Two Hole EMT Conduit Strap (Pack of 250)
Magnifying glass
Hover image to zoom
$66.30 each
In Stock
In Stock
Get 1 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Carbon Steel

Description

–
Two Hole straps are used to secure EMT conduit to wood, masonry, and other similar surfaces. They are zinc plated for corrosion resistance.

Features:
  • Inverted Rib For Strength

Specs

–
Size:

3/4"

Product Type:

Conduit

Number of Holes:

2

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy