Apply to be a TradeMaster!
Main product image of 4" One Hole EMT/Pipe/Rigid Conduit Strap (Pack of 10)
Magnifying glass
Hover image to zoom

4" One Hole EMT/Pipe/Rigid Conduit Strap (Pack of 10)

Brand:
LH Dottie
SKU:
TW400
Rating:
(0)
Q&A:
(0)
4" One Hole EMT/Pipe/Rigid Conduit Strap (Pack of 10)
Magnifying glass
Hover image to zoom
$146.89 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Carbon Steel

Description

–
One Hole EMT Straps are used to secure EMT conduit to wood, masonry, and other working surfaces. They are manufactured from carbon steel and feature an inverted rib on the backside for increased rigidity. They are zinc plated for increased corrosion resistance.

Features:
  • Inverted Rib For Strength

Specs

–
Size:

4"

Number of Holes:

1

Product Type:

Conduit

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy