Apply to be a TradeMaster!
Main product image of #6 x 1" Phillips Bugle Head Coarse Thread Drywall Screw (Pack of 100)
Magnifying glass
Hover image to zoom

#6 x 1" Phillips Bugle Head Coarse Thread Drywall Screw (Pack of 100)

Brand:
LH Dottie
SKU:
WR61
Rating:
(0)
Q&A:
(0)
#6 x 1" Phillips Bugle Head Coarse Thread Drywall Screw (Pack of 100)
Magnifying glass
Hover image to zoom
$5.34 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon Steel
Product Highlight: Length (Inches)
1" Length
Product Highlight: Finish
Zinc Plated
Product Highlight: Bit Type
Phillips

Description

–
Coarse Thread Drywall Screws are manufactured with a single lead point and spaced threads that create for a strong hold when fastening drywall or sheetrock to wood framing. They feature a countersunk bugle head that tapers down in to the drywall after installation to provide a clean, finished look. They are covered under ASTM C954 and ASTM C1002 guidelines.

Specs

–
Type:

Drywall Screw

Length (Inches):

1"

Thread Size:

#6

Finish:

Zinc Plated

Material:

Carbon Steel

Bit Type:

Phillips

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy