Apply to be a TradeMaster!
Main product image of JX-50 42,000 BTU Output Mini-Therm Gas-Fired Hydronic Boiler (2,001-5,000 FT)
Magnifying glass
Hover image to zoom

JX-50 42,000 BTU Output Mini-Therm Gas-Fired Hydronic Boiler (2,001-5,000 FT)

Brand:
Laars
SKU:
JX050NXHU1
Rating:
(0)
Q&A:
(0)
JX-50 42,000 BTU Output Mini-Therm Gas-Fired Hydronic Boiler (2,001-5,000 FT)
Magnifying glass
Hover image to zoom
$2,350.03 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22
BTU Input: 
50000
5000075000100000125000150000199000
Altitude: 
2001-5000 ft.
Features: 
Standard

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 155 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
42000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Height (Inches)
32.25" Height
Product Highlight: BTU Input
50000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's DOE Net Output Rating.

The Laars Mini-Therm JX is a reliable gas-fired residential boiler with plenty of capacity to keep even the largest home comfortable on the coldest days. The compact boiler has an efficient low-mass heat exchanger and a super-quick heating response to deliver years of warmth and comfort to your home.

Product Features:
  • ASME "H" stamp
  • Integral low water cutoff
  • Digital temperature display
  • Rheostat temperature set point
  • 7 Economy run modes
  • Outdoor reset
  • Warm weather shutdown
  • Indirect DHW priority
  • Spark to pilot ignition
  • Low voltage terminal block
  • Field interlocks for external devices
  • Powered relay contacts for external devices
  • Single-point power connection
  • Integral base for approved combustible flooring
  • Built-in draft diverter
  • 30 psi pressure relief valve

Specs

–
Altitude:

2001-5000 ft.

Features:

Standard

Fuel Type:

Natural Gas

Height (Inches):

32.25"

Efficiency:

84%

Gas Connection:

3/4"

Water Connection:

1-1/4"

BTU Input:

50000

BTU Output:

42000

DOE Rating:

42000

Pressure Relief:

30 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Box

JX-50 NG (2-5k ft)

Replacement Parts

SKU: JX050NXHU1

Brand: Laars

Search Parts:
SEARCH PARTS
Left Jacket Panel JX, R5X3043
R5X3043
Laars
Front Cover, R5X3045
R5X3045
Laars
Product Image of no image
Latch, Slot, Quarter Turn Assembly
R2086800
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flue Collector
R5X3019
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Draft Diverter Assembly
R5X3030
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Panel, Top, Rear
R5X3031
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Panel, Rear
R5X3037
Sorry, we don't currently sell this item. Request This Item
Hx Support Base Assembly JX, 5X1000
5X1000
Laars
Product Image of no image
Burner-Bank Cover Assembly
R5X5004
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Baffle Kit
R2087901
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Heat Exchanger
R5X2000
Sorry, we don't currently sell this item. Request This Item
2.21" Brass Drain Valve, 415-48070-01
415-48070-01
Bradford White
Product Image of no image
Adapter 1/4" NPT x 1/8" BSP
P2148200
Sorry, we don't currently sell this item. Request This Item
Well Immersion 1/2" NPT Short, E2402900
E2402900
Laars
Product Image of no image
Pressure Gauge, Remote
R2087700
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Replacement Pump
RA2112221
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gas Valve (Natural)
RV2030700
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gas Manifold Replacement Kit
R2088501
Sorry, we don't currently sell this item. Request This Item
Roll Out Safety Switch w/ Manual Reset, E2103200
E2103200
Laars
(3)
Circuit Breaker, 2a, E2335100
E2335100
Laars
Product Image of no image
Controller With Limit Sensor 24"
R2087800
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Tile Set
R5X2013
Sorry, we don't currently sell this item. Request This Item
Sensor 24 Inch Hydrostat, E2407200
E2407200
Laars
Product Image of no image
Washer for Gauge Adapter
Washer
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy