Apply to be a TradeMaster!
Main product image of 133,000 BTU Output Mascot FT High Efficiency, Wall Mount Fire Tube Boiler (Nat Gas or LP)
Magnifying glass
Hover image to zoom

133,000 BTU Output Mascot FT High Efficiency, Wall Mount Fire Tube Boiler (Nat Gas or LP)

Brand:
Laars
SKU:
MFTCW140NA1XN
Rating:
(2)
Q&A:
(0)
133,000 BTU Output Mascot FT High Efficiency, Wall Mount Fire Tube Boiler (Nat Gas or LP)
Magnifying glass
Hover image to zoom
MFTCW140NA1XN has been discontinued
Discontinued March 23, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
MFTCW140, 129,000 BTU Output FT Series High Efficiency Wall Mount Combi Boiler (NG/LP)
Brand:
Laars
SKU:MFTCW140NA2XN
(7)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: BTU Input
140000 BTUs
Product Highlight: Inlet Size
1/2" NPT
Product Highlight: Voltage
120v
Product Highlight: Height (Inches)
29" Height

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's DOE Net Output Rating.

The Mascot FT is a combination (“Combi” - heating and domestic hot water) or heating–only wall mounted boiler packed with features. It easily satisfies the space heating and hot water needs of the modern home. Powering the Mascot FT is an advanced fire tube heat exchanger that uses the latest in heating tube technology. Our heat transfer tubes are constructed with an inner finned aluminum core and an outer corrosion–resistant stainless steel sleeve. This combination results in a system that delivers quick heating response, exceptional efficiency, and years of reliable service.

Key Features
  • Natural Gas & Propane Models
  • 95% Efficient (AFUE)
  • Up to 10:1 Modulation
  • Vent up to 100 ft in PVC, CPVC & Polypropylene
  • Environmentally Friendly
  • Low NOx Emissions
  • Integrated DHW Indirect Tank
  • Superior DHW Performance on Combi Models

Specs

Fuel Type:

Propane

Natural Gas

Efficiency:

95%

DOE Rating:

133000

BTU Input:

140000

Pressure Relief:

30 psi

Inlet Size:

1/2" NPT

Min Flow (GPM):

0.5

Voltage:

120v

Features:

Condensing

Wall Mounted

Combo DHW

Height (Inches):

29"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

40 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Don't BUY THIS!!!

2 stars is the lowest it would allow me to put. I spent thousands of dollars to install this and then thousands more repeatedly repairing only to finally remove it and install an entirely new and different product.
Mike
Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

After the first one, I haven't bought another brand since!!!

From cutting the box tape to sending water through the domestic and radiant system, it was a breeze. Start to finish install with LP conversion was 2 hrs 15 min. Conversion and adjustments sail through with minimal effort. Fourth one installed in 12 months. Seems bulletproof with a long history of market stability from the supplier. I don't think I'll ever order a different brand. Solid unit with easy access to everything.
Aaron
Eaton, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?