Apply to be a TradeMaster!
Main product image of MFTCW140, 129,000 BTU Output FT Series High Efficiency Wall Mount Combi Boiler (NG/LP)
Magnifying glass
Hover image to zoom

MFTCW140, 129,000 BTU Output FT Series High Efficiency Wall Mount Combi Boiler (NG/LP)

Brand:
Laars
SKU:
MFTCW140NA2XN
Rating:
(7)
Q&A:
(1)
MFTCW140, 129,000 BTU Output FT Series High Efficiency Wall Mount Combi Boiler (NG/LP)
Magnifying glass
Hover image to zoom
$2,953.13 each
In Stock
In Stock
Get 4 Fri, Nov 20 - Tue, Nov 24

MANUALS (5)

Brochure

This item replaces: MFTCW140NA1XN

Lift Gate

–
This product weighs 113 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
129000 Max BTUs
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Mount
Wall
Product Highlight: BTU Input
140000 BTUs
Product Highlight: Inlet Size
3/4" NPT
Product Highlight: Voltage
120v

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebate

You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that may apply to you.
Laars Rebate Center
.


Product Features:

  • Wall Hung Boiler
  • Stainless steel heat exchanger with finned aluminum core fire tubes
  • ASME "H" stamp
  • Stainless Steel indirect DHW tank
  • Boiler pump wired and mounted
  • Pressure gauge
  • Sealed combustion chamber
  • Pre-mix ceramic fiber burner
  • Horizontal or vertical direct vent
  • Vent and air pipe lengths up to 100 equivalent feet (each)
  • Manual reset high limit
  • Customizable Freeze Protection
  • Direct spark ignition
  • Gas leak detection
  • Built-in condensate trap and drain
  • Automatic air vent
  • Boiler water pressure switch
  • Blocked vent pressure switch
  • Blocked condensate pressure switch
  • Burner site glass
  • Wall mount bracket
  • Screens for vent and air pipe
  • Propane conversion kit


Inlet Size:

  • DHW (Domestic Hot Water): 3/4"
  • Boiler: 1"


Specs

–
Application:

Combi Heating/Hot Water

Mount:

Wall

Fuel Type:

Natural Gas

Propane

Efficiency:

95%

BTU Input:

140000

BTU Output:

129000

DOE Rating:

129000

Pressure Relief:

30 psi

Inlet Size:

3/4" NPT

Min Flow (GPM):

0.5

Voltage:

120v

Features:

Wall Mounted

Condensing

Combo DHW

Height (Inches):

29"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

3/4" Sweat Zone Valve (Connection = 18" Leads)
SKU: V8043E1012
Honeywell Home

Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Great so far!

Great product, Fast delivery, very quiet, GREAT PRICE
Baldy
St Joseph, MO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far I'm liking it...we'll see how it holds up

Purchased the 129k BTU Combi for my home to replace a 38 year old Laars cast iron boiler and a tank HW heater that was going on 12 years old. I completed the installation about 6 months ago and so far its been absolutely perfect. Its been running the whole 6 months for hot water and as of the last month has now also been heating my house. As far as domestic hot water goes, I literally can't tell any difference between this and my previous tank unit. I get hot water at the tap just as fast. Using it in combi mode has also been great, it switches very fast between modes and those settings can all be adjusted in the menu, although I haven't changed any of the default settings other than the outside air temperature reset (OAT), which brings me to my favorite feature of this unit...it includes an OAT sensor. I setup my own reset curve and I've got it to the point now that it runs for extended periods of time without cycling. My house is about 2k square feet with 4 zones and there is no doubt that the 129k BTU is oversized, probably by at least 25%, but short cycling is still kept to a minimum thanks to the reset and impressive turndown of this unit. I'm not far enough into the winter yet to tell how much of a difference this made with my gas bill, but time will tell. I'm just hoping it holds up well.
Lou
New York
3 years ago
Was this review helpful to you?

may be

we get the same 1 year ago, work really good. for my house, i guess is to big, take a lote gas on bill. rebate, never get it form gas company or electrical company. Never. we choose big, just for the rebate. rebate is a lie
javier
allentown, pa
3 years ago
Was this review helpful to you?

So far so good

Heading into the second winter heating season with it, have the combi unit and has been great to not run out of hot water. Hasn't given any problems
Bill
Minnesota
3 years ago
Was this review helpful to you?

Great combi unit. 10-1 turndown, no hot water "sandwich"

10-1 turndown means this boiler has one of the lowest firing rates of any boiler out there. Making it both large enough for domestic hot water and small enough for central heating. I like the mini tank for the DHW side as it is much less likely to scale up, has a lower pressure loss than a flat plate heat exchanger, and most importantly does not take extra time to get hot water at the tap and does so without the hot water sandwich. The hot water sandwich is when you turn on the hot water at the tap and it runs cold for a bit, then hot from the residual heat in the heat exchanger, then cold again as the residual heat is used up, then hot again as the unit takes a bit to fire up. Very annoying and often requires education to the customer and then they have to educate their guests which is ridiculous. Without the mini tank I would use an indirect tank which would greatly add to the cost and take up a lot of space. With all the electronics controlling the unit I like to include a surge protector to help protect the unit's control board. I also like to have a spare igniter and mixing valves on hand. On any combi those are the most likely to go bad first. Soft water will help keep the mixing valves in good shape. The cabinet model (this unit) is great for saving space, but I also like the floor model for including primary/secondary piping within the boiler itself. Great time saver. I hope laars continues to refine this boiler and keeps producing them as a fire tube with mini indirect tank. I have one customer in the field with the older version and they love theirs too.
Boiler Bob
Minnesota
4 years ago
Was this review helpful to you?

Replacing a Quiteside, which gave us problems from day one

I am very happy with this boiler. Our old boiler died, and this one runs perfectly. Water is steadily warm during showers, and all 4 of us can take showers one after another without running out of hot water. I am assuming in winter this unit will save a lot of energy, as it's 95% efficient. Happy with Supply House's price and shipping, too.
Cris
Shippensburg, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great little boilers

I am an installing contractor. I have put in around 15 of these new generation Laars boilers. I have been installing Laars for about 4 years. They seem to be pretty reliable so far. I have had a couple issues, all of which have been resolved. The insides are made of durable stainless steel and thick plastic pieces. Overall they are nice boilers, lightweight, and easy to install. A couple complaints: The manifold comes out 1.5", it costs extra money in fittings to pipe in. The interface to set the parameters etc. is a little hard to navigate. I do like the access panels they've added for service. Also they are a true sealed combustion unit, not a sealed cabinet. The analog gage on the front is a great touch as well.
Shane
RI
4 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the approved exhaust piping material for this equipment? Is it polypropylene or B vent. I'm replacing an existing LAARS Endurance combination boiler.

Asked by Mike 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Mike. According to the installation instructions, the FT is a Category IV appliance and may be installed with PVC, CPVC or polypropylene that complies with ULC-S636, ANSI/ASTM D1785 F441 (see Table 3) or a stainless steel venting system that complies with UL 1738 Standard and ULC S636.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy