Apply to be a TradeMaster!
Main product image of MFTHW-100 93,000 BTU Output Mascot FT High Efficiency, Wall Mount Heat Only Fire Tube Boiler (NG or LP)
Magnifying glass
Hover image to zoom

MFTHW-100 93,000 BTU Output Mascot FT High Efficiency, Wall Mount Heat Only Fire Tube Boiler (NG or LP)

Brand:
Laars
SKU:
MFTHW100NA1XN
Rating:
(0)
Q&A:
(0)
MFTHW-100 93,000 BTU Output Mascot FT High Efficiency, Wall Mount Heat Only Fire Tube Boiler (NG or LP)
Magnifying glass
Hover image to zoom
MFTHW100NA1XN has been discontinued
Discontinued March 19, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
MFTHW100, 93,000 BTU Output FT Series High Efficiency Wall Mount Heat Only Boiler (NG/LP)
Brand:
Laars
SKU:MFTHW100NA2XN
(8)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: BTU Input
100000 BTUs
Product Highlight: Voltage
120v
Product Highlight: Height (Inches)
29" Height

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's DOE Net Output Rating.

The Mascot FT is packed with intelligent features that satisfy the space heating and domestic hot water needs of the modern home. You’ll enjoy the quick heating response, exceptional efficiency and years of reliable service that the Mascot FT delivers. Greatly reduce your home’s heating cost when compared to older, low efficiency boilers! Available as a wall hung or floor standing ‘Combi’ model that provides both heating and domestic hot water, and as a wall hung ‘Heating Only’ model.

Key Features
  • Natural Gas & Propane Models
  • 95% Efficient (AFUE)
  • Up to 10:1 Modulation
  • Vent up to 100 ft in PVC, CPVC & Polypropylene
  • Environmentally Friendly
  • Low NOx Emissions
  • Integrated DHW Indirect Tank
  • Superior DHW Performance on Combi Models

Specs

Application:

Heat Only

Fuel Type:

Natural Gas

Propane

DOE Rating:

93000

BTU Input:

100000

Efficiency:

95%

Pressure Relief:

30 psi

Voltage:

120v

Features:

Condensing

Wall Mounted

Height (Inches):

29"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

55 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM