Apply to be a TradeMaster!
Main product image of MFTHW100, 93,000 BTU Output FT Series High Efficiency Wall Mount Heat Only Boiler (NG/LP)
Magnifying glass
Hover image to zoom

MFTHW100, 93,000 BTU Output FT Series High Efficiency Wall Mount Heat Only Boiler (NG/LP)

Brand:
Laars
SKU:
MFTHW100NA2XN
Rating:
(8)
Q&A:
(0)
MFTHW100, 93,000 BTU Output FT Series High Efficiency Wall Mount Heat Only Boiler (NG/LP)
Magnifying glass
Hover image to zoom
$3,234.25 each
In Stock
In Stock
Get 17 Mon, Nov 23 - Wed, Nov 25

MANUALS (3)

Brochure

This item replaces: MLXHW050NA1LN, MFTHW100NA1XN

Lift Gate

–
This product weighs 97 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
93000 Max BTUs
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Mount
Wall
Product Highlight: Inlet Size
1-1/4" NPT
Product Highlight: BTU Input
100000 BTUs
Product Highlight: Voltage
120v

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebate
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that may apply to you.
Laars Rebate Center
.

Overview
The Laars FT Series advanced fire tube heat exchanger uses the latest technology in fire tube construction with a corrosion-resistant stainless steel design, resulting in quick heating response, ultra high efficiency & years of reliable service.

Product Features
  • Wall Hung Boiler
  • Modulates with up to 10:1 turndown to reduce energy use
  • Durable, stainless steel fire tube heat exchanger for long life and superior heating performance
  • Environmentally friendly, ultra high 95% AFUE efficiency
  • Long life, high performance blower offers reliable, quiet operation
  • Integrated, fast acting domestic hot water tank resulting in hot water fast, when you need it
  • Left side access panel to help get to hard to reach components

Specs

–
Mount:

Wall

Application:

Heating

Inlet Size:

1-1/4" NPT

Fuel Type:

Natural Gas

Propane

Efficiency:

95%

BTU Input:

100000

BTU Output:

93000

DOE Rating:

93000

Pressure Relief:

30 psi

Voltage:

120v

Features:

Condensing

Wall Mounted

Height (Inches):

29"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

1-1/4" Copper 45° Elbow
SKU: 31128-ELKHART
Elkhart

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

I would buy this again!

Works great!
Body cooler
Lafayette, In
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again

this boiler seems to work very well only thing i dont like is no tech support for owner installs
rick
se iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

I have been installing this type boiler for over 25 yrs This boiler is one of the best made of all the ones I installed Manufacturers customer service is superb
Windhog
Burnt Hills, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely would buy again or recommend to someone

I've been installing high efficiency boilers for over 20 years, this Laars boiler is the best made and easiest to install and their technician assistance is superb, a very well made boiler, not so sure how easy it may be to replace the circulator or other parts, but a solid and well made product , using for radiant heat in 30x50 ft concrete floor, works great
Windhog
Burnt Hills NY 12027
3 years ago
Was this review helpful to you?

Very good unit.

His unit is very quiet and efficient.
Mike
N.H.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again.

Been working great for my in floor heating system in our basement and garage. I replaced a water heater that didn't work so well for that application. Hopefully will last many many years. Thanks
C D
Iowa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Whole house and garage boiler Fast heat and very quiet operation
Jim G
Geneseo, IL
4 years ago
Was this review helpful to you?

I would recommend.

Great boiler…
Scoop
Minnesota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy