Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

BTU Output
–

175,000 - 200,000 (1)

Price Range
–

$5000 to $10000 (2)

Laars Neotherm Condensing Gas Boilers

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of NTH-105 96,000 BTU Neotherm Residential High Efficiency, Wall Mount Heat Only Condensing Boiler (NG)
NTH-105 96,000 BTU Neotherm Residential High Efficiency, Wall Mount Heat Only Condensing Boiler (NG)
SKU: NTH105NXN
Laars
SKU: NTH105NXN
Brand: Laars
$8,692.80 each
Backorder
Get it by Wed, Dec 23 - Thu, Jan 28
Backorder
Get it by Wed, Dec 23 - Thu, Jan 28
Compare
Product Image of NTH-210 194,000 BTU Neotherm Residential High Efficiency, Floor Mount Heat Only Condensing Boiler (NG)
NTH-210 194,000 BTU Neotherm Residential High Efficiency, Floor Mount Heat Only Condensing Boiler (NG)
SKU: NTH210NXN3
Laars
SKU: NTH210NXN3
Brand: Laars
$9,438.90 each
Backorder
Get it by Wed, Dec 23 - Thu, Jan 28
Backorder
Get it by Wed, Dec 23 - Thu, Jan 28
Resources
FAQs, Manuals & Videos
Articles
More About Laars Neotherm Condensing Gas Boilers

Laars Neotherm Condensing Gas Boilers are commercial gas-fired boilers built around a stainless steel heat exchanger and a modulating burner that adjusts output to match building load. The base NeoTherm line covers 399 to 850 MBH with a 5:1 turndown ratio, while the NeoTherm XTR extends the range up to 1500 MBH and pushes turndown to 10:1 for tighter load matching. Both lines carry a 96% thermal efficiency rating, putting them well into condensing territory where flue gas heat gets recovered instead of vented away. Category II or IV venting options give installers flexibility on vent material, including stainless steel, polypropylene, and CPVC runs. Engineers spec these boilers for commercial buildings such as schools, multi-family properties, and light industrial facilities where load swings between near-empty and peak demand throughout the day. High turndown keeps the boiler cycling less often at partial load, which matters for equipment life and fuel use across a heating season.

Subcategories

  • NeoTherm Boilers: The base NeoTherm line covers 399 to 850 MBH with a 5:1 turndown ratio and a 96% thermal efficiency rating. Mechanical contractors spec this line for standard commercial buildings where load doesn't swing to the extremes that call for the higher turndown of the XTR line. A stainless steel heat exchanger handles the condensing process across that output range. Building types like office space and mid-size multi-family properties commonly land in this size range.
  • NeoTherm XTR Boilers: The NeoTherm XTR line extends output to 399 through 1500 MBH and raises turndown to 10:1, giving the burner a wider range between minimum and maximum firing rate. Engineers reach for the XTR on larger commercial jobs, such as schools or industrial facilities, where load varies more sharply between night setback and peak occupancy. The Laars X-Trac combustion system and a low pressure drop stainless steel heat exchanger support that wider turndown. Higher turndown means fewer burner cycles at partial load, which extends component life.
  • Cascade and Multi-Boiler Systems: NeoTherm XTR units cascade up to eight boilers under the Laars Linc control system, letting a building meet a wide load range with several smaller boilers instead of one oversized unit. Cascading also builds in redundancy, since one boiler going down for service doesn't take the whole heating plant offline. Engineers designing large commercial systems use cascade configurations to match total output closely to actual building demand across the full range of outdoor temperatures. BMS compatibility lets the cascade integrate with a building's existing controls.
  • Category II/IV Vented Models: NeoTherm and NeoTherm XTR boilers support Category II or IV venting, giving installers a choice of stainless steel, polypropylene, or CPVC vent material depending on the job. Vent and combustion air runs extend up to 100 equivalent feet on the base NeoTherm line and up to 150 equivalent feet on the XTR line, which matters on jobs where the boiler room sits far from an exterior wall. Sealed combustion draws outdoor air directly to the burner rather than pulling conditioned room air. Choosing vent material up front avoids a mismatch between the boiler's venting requirement and material already on the truck.

Buying Guide

Sizing Laars Neotherm Condensing Gas Boilers correctly starts with the building's total heating load and how much that load swings throughout the day. A building with fairly steady demand, such as a small office or light commercial space, fits within the base NeoTherm line's 399 to 850 MBH range and 5:1 turndown without needing the extended capability of the XTR line. A building with sharper swings between minimum and peak load, like a school with occupied and unoccupied hours or a facility with seasonal production changes, benefits from the NeoTherm XTR's 10:1 turndown and extended range up to 1500 MBH. Both lines share a 96% thermal efficiency rating and a stainless steel heat exchanger, so efficiency isn't the deciding factor between them. Venting comes next, since Category II or IV options cover stainless steel, polypropylene, and CPVC vent material, and the maximum equivalent vent length differs between the two lines. Confirming the boiler room's distance from an exterior wall against each line's vent length limit avoids a late-stage redesign. Large commercial jobs often call for cascading multiple boilers rather than specifying one large unit. NeoTherm XTR boilers cascade up to eight units under the Laars Linc control system, which adds redundancy and lets the heating plant track load more closely across the full range of outdoor temperatures. Engineers weighing a single large boiler against a cascade of smaller units should factor in mechanical room space and service access for either approach.

Frequently Asked Questions

What's the difference between NeoTherm and NeoTherm XTR boilers?

The base NeoTherm line covers 399 to 850 MBH with a 5:1 turndown ratio, while the NeoTherm XTR extends output up to 1500 MBH with a 10:1 turndown. Both share a 96% thermal efficiency rating and a stainless steel heat exchanger, so the choice comes down to output range and how sharply the building's load swings.

How many NeoTherm XTR boilers can cascade together?

NeoTherm XTR boilers cascade up to eight units under the Laars Linc control system. Cascading spreads total output across multiple smaller boilers, which adds redundancy and helps the system track load more closely than one large boiler running alone.

What venting materials work with Laars Neotherm boilers?

Category II or IV venting supports stainless steel, polypropylene, and CPVC vent material on Laars Neotherm boilers. Vent length limits differ between the base NeoTherm and NeoTherm XTR lines, so confirming the equivalent vent length needed for a specific mechanical room matters before ordering.

What thermal efficiency rating do Laars Neotherm boilers carry?

Laars Neotherm and NeoTherm XTR boilers both carry a 96% thermal efficiency rating, placing them in condensing territory where the boiler recovers heat from flue gas that a standard-efficiency boiler would vent away.

What building types typically use NeoTherm XTR boilers over the base NeoTherm line?

Buildings with sharper swings between minimum and peak heating load, such as schools or facilities with variable occupancy, commonly spec the NeoTherm XTR for its 10:1 turndown and extended output range up to 1500 MBH. Buildings with steadier demand often fit within the base NeoTherm line instead.

Didn't find what you're looking for? 
Let us know
.